Nalgene™ Vent Filters and 50mm Capsules
Thermo Scientific™

Nalgene™ Vent Filters and 50mm Capsules

Filter aggressive chemicals, including acids and non-aqueous solvents such as those used in GC and HPLC with this in-line syringe filter with PTFE membrane.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberPore Size
DS0222-00450.45 μm
DS0222-00200.22 μm
223-00300.2 μm
Catalog number DS0222-0045
Price (USD)
169.00
Online Exclusive
196.91
Save 27.91 (14%)
Case of 10
Pore Size:
0.45 μm
Price (USD)
169.00
Online Exclusive
196.91
Save 27.91 (14%)
Case of 10

Nalgene™ 50mm inline filter with PTFE membrane provides an excellent barrier for sterile venting of benchtop fermentors, in-line gas filtration, or protecting vacuum pumps from moisture. It also gives the ability to filter aggressive chemicals, including acids and non-aqueous solvents, such as those used in GC and HPLC. Autoclavable

  • Sample volume size: 0.2 to 5.0L
  • Inlet/Outlet: Stepped hose barb accepts 0.25 to 0.375in. (6 to 9mm) ID tubing
  • 0.2 and 0.45um pore sizes
  • Autoclavable
  • Polypropylene housing
  • Specifications
    AutoclavableAutoclavable
    Diameter (Metric)50 mm
    Diameter (Metric) Membrane50 mm
    Housing MaterialPolypropylene
    No. per Case10
    No. per Pack10
    TypeSyringe Filter
    Material (Membrane)PTFE
    Pore Size0.45 μm
    SterilityNon-sterile
    Unit SizeCase of 10