Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure
Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure
Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure
Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure
Thermo Scientific™

Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure

Utilize these wide-mouth, amber HDPE economy bottles for light-duty, general-purpose applications where a heavier bottle is not required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Closure Size
DS2185-00321 L63 mm
DS2185-000130 mL28 mm
DS2185-0004125 mL38 mm
DS2185-0008250 mL43 mm
DS2185-0016500 mL53 mm
Catalog number DS2185-0032
Price (USD)
231.42
Online exclusive
289.28
Save 57.86
Case of 24
Capacity (Metric):
1 L
Closure Size:
63 mm
Price (USD)
231.42
Online exclusive
289.28
Save 57.86
Case of 24

Conduct light-duty, general-purpose applications where a heavier bottle is not required with Thermo Scientific™ Nalgene™ Wide-Mouth Amber HDPE Economy Bottles with Closure. These high-density, polyethylene bottles are lightweight versions of the original Nalgene Amber Lab Quality bottle. Opaque amber color reduces UV light transmissions to protect light-sensitive liquids. Useful for storage, shipping and packaging, they offer excellent chemical resistance to most acids, bases and alcohols.

Features:
  • Economical and recyclable; designed for single use
  • Can be used in freezer to -100°C (-148°F) for long-term storage
  • Linerless caps ensure leakproof† performance without a liner that can wrinkle, cause leaks and contaminate your solutions
  • Meets U.S. Pharmacopoeia 23 requirements for maximum light transmission
  • Leakproof† when used with Nalgene closures
  • Bottle and Carton are readily recyclable in most communities
  • Manufactured from non-toxic materials

Includes:

Amber polypropylene screw closures

.

Recycling Information:
Nalgene reusable HDPE bottles are designed to last many years under typical laboratory conditions. Yet, as with all durable products, they need to be retired and replaced eventually. Nalgene HDPE bottles and their packaging are readily recyclable. Please recycle the corrugate cartons and LDPE bags in which your Nalgene bottles products are packaged. And at end of product life, please wash and recycle your Nalgene HDPE bottles.

† The term leakproof applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
AutoclavableNot Autoclavable
Capacity32 oz., 1000mL
Capacity (English)32 oz.
Certifications/ComplianceManufactured in compliance with ISO 13485:2003 quality requirements. Bottles and closures meet the requirements of 21CFR177.1520 for food and beverage use. USP Class VI. Product meets the requirements for light-resistant containers per USP latest edition.
Closure ColorAmber
Closure LinerUnlined
Closure MaterialPolypropylene
Closure Size63 mm
Closure TypeScrew Cap
DescriptionAmber Wide-Mouth Economy Bottle
Diameter (Metric)91 mm
Diameter (Metric) Inner Neck53 mm
DisposableSingle-use
Height (English)7.83 in.
Height (Metric)199 mm
Neck Finish63mm
No. per Case24
No. per Pack24
Product TypeWide Mouth Economy Bottle
ShapeRound
Through the Closure DispensingNo
Width (English)3.6 in.
Capacity (Metric)1 L
Closure IncludedYes
ColorAmber
MaterialHDPE
MouthWide
SterilityNon-sterile
Unit SizeCase of 24