Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure
Thermo Scientific™

Nalgene™ Rectangular Polycarbonate Clearboy™ Carboy with Closure

For Use With: Store media, solutions and sterile water, and is ideal for cold room use.; Autoclavable; Closure Material: Polypropylene; Color: Black (Translucent)
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
DS2213-00209 L
DS2213-005020 L
Catalog number DS2213-0020
Price (USD)
342.00
Each
Capacity (Metric):
9 L
Price (USD)
342.00
Each
Store media, solutions and sterile water in Thermo ScientificTM NalgeneTM Rectangular Polycarbonate Clearboys with Closure. Featuring a space-saving design, a wide mouth opening for filling and cleaning and a sturdy stainless-steel handle. The clearboy offers extreme impact resistance, and is ideal for cold room use.
Features:
  • Molded in graduations in 1 gallon and 5L increments
  • Autoclavable/Transparent/Graduated/Leakproof†

Includes:

Polypropylene screw closure

WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Capacity (English)2.4 gal.
Closure MaterialPolypropylene
Closure Size100-415
DescriptionRectangular Clearboy
For Use With (Application)Store media, solutions and sterile water, and is ideal for cold room use.
Height (English)14 in.
Height (Metric)360 mm
Length (English)9 in.
Length (Metric)220 mm
Width (English)6 in.
Width (Metric)153 mm
AutoclavableAutoclavable
Capacity (Metric)9 L
ColorBlack (Translucent)
MaterialPolycarbonate
Product TypeRectangular Carboy
Unit SizeEach