Nalgene™ Fluorinated HDPE, Carboy with Spigot
Nalgene™ Fluorinated HDPE, Carboy with Spigot
Nalgene™ Fluorinated HDPE, Carboy with Spigot
Nalgene™ Fluorinated HDPE, Carboy with Spigot
Nalgene™ Fluorinated HDPE, Carboy with Spigot
Thermo Scientific™

Nalgene™ Fluorinated HDPE, Carboy with Spigot

For Use With: Ideal for storing and dispensing a variety of solvents; Closure Material: Fluorinated Polypropylene; Color: White
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
DS2327-00209 L
DS2327-005020 L
Catalog number DS2327-0020
Price (USD)
248.44
Online exclusive
289.43
Save 40.99
Each
Capacity (Metric):
9 L
Price (USD)
248.44
Online exclusive
289.43
Save 40.99
Each
Easily fill and clean the Thermo ScientificTM NalgeneTM Rectangular Fluorinated HDPE Carboy with Spigot, which features a wide-mouth opening and a sturdy stainless-steel handle. These Carboys are ideal for storing and dispensing a variety of solvents, and the fluorinated surface (inside and out) improves barrier properties and reduces solvent absorption while enhancing long-term container performance to prevent loss due to permeation.
Features:
  • Molded-in graduations of 1 gallon and 5L increments
  • Molded-in spigot boss provides strength and leak resistance
  • Rectangular shape saves valuable space
  • Graduated

Includes:

ETFE spigot and fluorinated white polypropylene screw closure

Please recycle the corrugate cartons and LDPE bags in which your Nalgene carboy products are packaged.

Specifications
Capacity (English)2.4 gal.
Closure MaterialFluorinated Polypropylene
Closure Size100 mm
DescriptionFluorinated Rectangular Carboy w/Spigot
Diameter (Metric) Inner Neck86 mm
For Use With (Application)Ideal for storing and dispensing a variety of solvents
Height (Metric) With Closure358 mm
IncludesMolded-in spigot boss
Length (Metric)216 mm
Width (Metric)147 mm
AutoclavableNot Autoclavable
Capacity (Metric)9 L
ColorWhite (Opaque)
MaterialFluorinated HDPE
Product TypeCarboy with Spigot
Unit SizeEach

Frequently asked questions (FAQs)

To what level are your FLPE fluorinated containers processed?

All of our fluorinated products are processed to Level 5.