Nalgene™ Multipurpose Polycarbonate Jars with Cover
Nalgene™ Multipurpose Polycarbonate Jars with Cover
Nalgene™ Multipurpose Polycarbonate Jars with Cover
Nalgene™ Multipurpose Polycarbonate Jars with Cover
Thermo Scientific™

Nalgene™ Multipurpose Polycarbonate Jars with Cover

Perform a variety of applications with multipurpose polycarbonate jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Diameter (Metric)Height (Metric)
DS5300-99108.3 L222 mm254 mm
DS5300-05072.2 L133 mm191 mm
DS5300-96094.7 L168 mm235 mm
Catalog number DS5300-9910
Price (USD)
281.60
Online exclusive
370.00
Save 88.40
Each
Capacity (Metric):
8.3 L
Diameter (Metric):
222 mm
Height (Metric):
254 mm
Price (USD)
281.60
Online exclusive
370.00
Save 88.40
Each

Perform a variety of applications with Thermo Scientific™ Nalgene™ Multipurpose Polycarbonate Jars with Cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers. These PC jars may be used over a wide temperature range (-135° to +135°C). Flat lids permit stacking to save space.

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable 1/8 in. thick walls make these jars useful as water baths, aquaria, terraria or freeze-drying chamber
  • Autoclavable
Note:
  • Jar DS5300-0507 is suitable for vacuum applications if not autoclaved
Recycling Information:
Please recycle the corrugate cartons and LDPE bags in which your Nalgene  products are packaged.
WARNING: Reproductive Harm - www.P65Warnings.ca.gov
Specifications
Capacity (English)2 gal.
Certifications/ComplianceISO 13485:2016
ColorClear
Diameter (English)9 in.
Diameter (Metric)222 mm
Height (English)10 in.
Height (Metric)254 mm
MaterialPolycarbonate
No. per Case1
No. per Pack1
Capacity (Metric)8.3 L
Temperature Range-135°C to +135°C
TypeJar with Cover
Unit SizeEach