Nalgene™ Suspended Magnetic Stir Bars
Nalgene™ Suspended Magnetic Stir Bars
Actual product may vary

Nalgene™ Suspended Magnetic Stir Bars

Use these suspended magnetic stir bars for constant low-speed stirring action in tissue culture applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)For Use With (Equipment)Height (Metric)Unit Size
DS6630-1000PK
also known as DS6630-1000
92 mm1000 mL beaker30 mmPack of 1
DS6630-4000PK
also known as DS6630-4000
155 mm4000 mL beaker31 mmPack of 1
DS6630-025054 mm250mL beaker28mmEach
DS6630-100092 mm1000mL beaker30mmCase of 2
DS6630-4000155 mm4000mL beaker31mmCase of 2
Catalog number DS6630-1000PK
also known as DS6630-1000
Price (USD)
305.12
Online Exclusive
358.96
Save 53.84 (15%)
Pack of 1
Add to cart
Diameter (Metric):
92 mm
For Use With (Equipment):
1000 mL beaker
Height (Metric):
30 mm
Unit Size:
Pack of 1
Price (USD)
305.12
Online Exclusive
358.96
Save 53.84 (15%)
Pack of 1
Add to cart

Constantly stir tissue culture applications at a low speed with Thermo Scientific™ Nalgene™ Suspended Magnetic Stir Bars.

Features:
  • Legs can be compressed to fit through 1.5in. (38mm) openings
  • Stir bar is slightly raised off the bottom surface of the vessel to minimize grinding effect on cells
  • Consistent action at low speeds
  • Excellent resistance to chemicals and temperatures up to 150°C
  • Alnico V magnet encapsulated in PTFE with ETFE bracket

Note:

Disassemble for cleaning.
.

Specifications
For Use With (Equipment)1000 mL beaker
Height (Metric)30 mm
CoatingPTFE
Diameter (Metric)92 mm
MaterialPTFE
Quantity2 Cases
TypeStir Bar
Unit SizePack of 1