DataTaker DT82I Series Data Loggers
Thermo Fisher Scientific™

DataTaker DT82I Series Data Loggers

DataTaker is one of the world's leading brands of general purpose and specialised data loggers. DataTaker is supplier to broad range of customers across many industries including environmental, industrial, construction, manufacturing, process management, scientific, laboratory and education.
製品番号(カタログ番号)内容
DT82ILogger and accessories
DT82I-ALLogger only (no accessories)
製品番号(カタログ番号) DT82I
価格(JPY)
-
内容:
Logger and accessories
The DataTaker DT82I is an industrial data logger with two analog channels and many digital inputs. DataTaker measures and logs analog and digital data from numerous electrical sensors or analog instruments, RTDs, thermocouples, temperature sensors, strain gauges, current loops, voltages, resistance and frequencies. DataTaker models may include an Ethernet port, MODBUS connection, and may include a built-in web server, dEX, for setup and for viewing/downloading of data.

The DataTaker DT82I is an industrial data logger with two analog channels and many digital inputs.

The DataTaker DT82I measures and logs analog & digital data from numerous electrical sensors or analog instruments, RTDs, thermocouples, temperature sensors, strain gauges, current loops, voltages, resistance and frequencies.

DataTaker DT82I includes an Ethernet port and a built-in web server, dEX for setup and for viewing/downloading of data.

Other Features:

  • Analog input channels set up as binary logic level inputs.
  • Digital inputs recording ON/OFF states of contacts, or counting pulses over a desired period.
  • Alarm channels and digital outputs to raise alarms (email / SMS / physical digital outputs) or control external processes.
  • Readings may be returned directly or via internal calculations based on a single channel or multiple channels.
  • Internal memory holds ∼10 million readings.
  • Connection to the host computer via Ethernet, USB, and serial Host Port.
  • Separate USB port for USB flash drives to be used for extra storage, or automatic unloading of data from the logger.
  • Built-in battery or auxiliary battery option.
  • Most data logging configurations are easily set up using the graphical web-based dEX interface and a standard web browser.
  • For more complex configurations, a script can be developed using the logger's own scripting language.
仕様
バッテリータイプ6 V Lead Acid
校正Not Calibrated
チャンネル2 to 6 Analog, 8 Digital, high speed counter inputs and phase encoder inputs
データメモリ128 MB
サイズ(L☓W☓H)180 x 137 x 65 mm
湿度範囲Maximum: 85%, non-condensing
IP定格IP54
内容Logger and accessories
インターフェースIncludes Ethernet, MODBUS, RS232, RS422, RS485
モデルDT82I
動作温度 (摂氏)-45°C to +70°C (reduced battery life and LCD operation outside range -15°C to +50°C)
センサータイプNumerous, including thermocouples, thermistors, temperature sensors, strain gauges and bridge sensors
重量(メートル法)1.5 kg
アラームタイプE-mail, SMS, Physical/Digital Output
ディスプレイタイプBacklit LCD, 2 line by 16 characters
タイプLow Cost Environmental Datalogger
Unit SizeEach