Owl™ EC-200XL High-Current Power Supply
Owl™ EC-200XL High-Current Power Supply
El producto real puede variar
Owl™ EC-200XL High-Current Power Supply
Owl™ EC-200XL High-Current Power Supply
Thermo Scientific™

Owl™ EC-200XL High-Current Power Supply

Retain settings after shut-down with the power-off memory of this high-current power supply.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTensión
EC200XL2230 V
EC200XL120 V
Número de catálogo EC200XL2
Precio (MXN)
-
Tensión:
230 V

Retain settings after shut-down with the power-off memory of the Thermo Scientific™ Owl™ EC-200XL High-Current Power Supply. It is ideal for DNA, RNA and protein electrophoresis, as well as electroblotting.

  • Simple to use, multi-purpose and lightweight
  • Stackable design saves benchtop space
  • Soft-touch key pad
  • Four jacks
Especificaciones
ActualHigh Current
DescripciónModel EC-200XL2; 230V 50/60Hz
Dimensiones (Largo x Ancho x Alto)12 x 10.75 x 5.25 in. (31 x 27 x 13.3 cm)
PantallaVoltage or current
Requisitos eléctricos230 V 50/60 Hz
Altura (imperial)5.25 in.
Altura (métrico)13.3 cm
Longitud (imperial)12 in
Longitud (métrico)31 cm
Número de tomas4
Tensión230 V
Anchura (imperial)10,75 in
Anchura (métrico)27 cm
Frequency50/60 Hz
Corriente máxima2000 mA
Tensión máx.200 V
Línea de productosOwl
Temporizador0 to 99 hr. 59 min.
Unit SizeEach