Opgal EyeCGas Fly Optical Gas Imaging Camera
Opgal EyeCGas Fly Optical Gas Imaging Camera
Opgal EyeCGas Fly Optical Gas Imaging Camera
Opgal EyeCGas Fly Optical Gas Imaging Camera
Opgal EyeCGas Fly Optical Gas Imaging Camera
Opgal EyeCGas Fly Optical Gas Imaging Camera
Thermo Scientific™

Opgal EyeCGas Fly Optical Gas Imaging Camera

Designed for drone and airborne deployment, the Opgal™ EyeCGas™ Fly Optical Gas Imaging (OGI) Camera enables aerial detection and visualization of methane and over 400 volatile organic compounds (VOCs), making it easier to identify emissions across large or hard-to-reach areas.

Have Questions?
Catalog number ECG30A-30Q-ADM-FD
Price (USD)
-
Improve fugitive emissions detection with the Opgal™ EyeCGas™ Fly Optical Gas Imaging Camera for drones, enabling methane and VOC leak inspections.

The Opgal EyeCGas Fly Optical Gas Imaging Camera provides highly sensitive gas detection technology to drone and airborne inspection platforms. It enables operators to detect and visualize methane and more than 400 volatile organic compounds (VOCs) from the air.

By moving detection off the ground, the system helps users inspect large facilities, long pipeline corridors, elevated equipment, storage tanks, flare stacks, and other difficult-to-access locations while reducing the need for personnel to enter challenging inspection areas.

The lightweight, compact camera integrates easily with compatible drone and airborne platforms and combines advanced optical gas imaging (OGI) with wireless connectivity to support efficient leak detection workflows.

Key capabilities and benefits

  • Expanded inspection coverage for large or difficult-to-access locations, providing an additional layer of site monitoring that complements traditional handheld inspections.
  • Ability to detect methane and hundreds of VOCs, helping identify fugitive emissions across a wide range of industrial applications.
  • A complete airborne inspection solution by design—not just a camera payload—to enhance operational efficiency with simplified deployment.
  • Real-time viewing and collaboration through live image streaming and preservation of inspection data for documentation and review.
  • GPS-enabled inspection documentation for geo-referenced inspection records and development of repeatable leak detection and repair (LDAR) workflows.
  • Optional airborne gas quantification capabilities, allowing users to estimate emissions from the air for LDAR maintenance prioritization.
  • Advanced image processing for confident leak detection in industrial applications, including thermographic imaging capabilities for additional inspection versatility.
Specifications
Compatible GimbalGremsy™ T7 & Dampling plate pro 2.0 (priced separately)
Field of View18.2° x 13.6° (IR), 1 mRad (Instantaneous)
Focus∞ Fixed
Full Frame Rate15 Hz
Height (Metric)94.5 mm
IP RatingIP55
InterfaceUSB Port
Length (Metric)194 mm
Lens18.2°, f = 30 mm, F1.1
Measurement Range-20° to +350°C
ModesImage modes (remote control): IR-image, visual image, enhanced, thermography
Mounting Options1/4-20 tripod mount
Onboard Storage55 Gbyte for user
OutputsVideo output: RTSP
QuantificationRemote EyeCSite software / Offline (planned)
Resolution
  • IR resolution: 320 x 240 pixels
  • Output resolution: 640 x 480 pixels
  • Day camera resolution: 2592 x 1944 pixels
Spectral Range3.2μm to 3.4 μm
Start-up Time< 12 min @ 25°C
Temperature Accuracy± 1°C for temp range 0 to 100°C, ± 2% of reading for temp range >+100°C, or ± 2°C for temp range <0°C
Temperature Range (Metric)-20° to +40°C
Thermal Sensitivity<10 millikelvin @ 25°C
Voltage12 V
Weight (English)3.09 lb.
Weight (Metric)1.4750 kg
Width (Metric)103.5 mm
Unit SizeEach