Search
Search
| Número do catálogo | Calibration | IP Rating | Includes |
|---|---|---|---|
| EDGEPTSENTA006B | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | Digital Temperature Sensor: -55 to 125°C, CAL B, Accredited Calibration: 0°C, 37°C, 100°C, includes 3.7m flat PFTE cable. |
| EDGEPTSENDU004 | Not Calibrated | None | Dry Contact Door Switch Sensor with 3.7m cable for -25°C to 70°C (-15°F to 160°F) conditions |
| EDGEPTSENAU005 | Not Calibrated | IP66/68 | Current Transducer 50A with 3.7m cable for -10°C to 70°C (14°F to 158°F) conditions |
| EDGEKTSENRA002 | Standardized processed according to NIST and ISO/CEI 17025 | IP65 | Temperature/RH Sensor: -40° C to +60°C, Accredited Calibration: 37°C at 90% RH, includes 24V round cable (3.7m) |
| EDGEKTSENRC002 | Standardized processed according to NIST and ISO9001 | IP65 | Temperature/RH Sensor: -40°C to +60°C, Standard Calibration: 37° C at 90% RH, includes 24V round cable (3.7m) |
| EDGEKTSENCA003 | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | CO2 Sensor with 24 V round cable (3.7 m), Accredited 23°C (with compensation for 37°C). See TDS for mor information. |
| EDGEPTSENTC006A | Not Calibrated | IP66/68 | Digital Temperature Sensor: -55 to 125°C, CAL B, Standard Calibration: -40°C, -20°C, 0°C, includes 3.7 m flat PFTE cable. Standardized processed according to NIST and ISO9001. |
| EDGEPTSENTA006A | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | Digital Temperature Sensor: -55 to 125°C, CAL B, Accredited Calibration: -40°C, -20°C, 0°C, includes 3.7 m flat PFTE cable. Standardized processed according to NIST and ISO9001. |
| EDGEPTSENTC006B | Standardized processed according to NIST and ISO9001 | IP68 | Digital Temperature Sensor: -55 to 125°C, CAL B, Standard Calibration: 0°C, 37°C, 100° C, includes 3.7 m flat PFTE cable. |
| EDGEPTSENRA007A | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable. |
| EDGEPTSENRC007A | Standardized processed according to NIST and ISO9001 | IP66/68 | Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable. |
| EDGEPTSENRA007B | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 37°C at 90% RH, includes 3 m round cable |
| EDGEPTSENRC007B | Standardized processed according to NIST and ISO9001 | IP66/68 | Digital Temperature/Relative Humidity Sensor: -40 to 125°C Standard Calibration: 23°C at 50% RH, includes 3 m round cable |
| EDGEPTSENTC001 | Standardized processed according to NIST and ISO9001 | IP66/68 | PT100 4-20mA Sensor: -200 to 200°C, Class B, Standard Calibration: -196°C, -80°C, 0°C, includes 3.7 m round cable |
| EDGEPTSENTA001 | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | PT100 4-20mA Sensor: -200 to 200°C, Class B, Accredited Calibration: -196°C, -80°C, 0°C, includes 3.7 m round cable |
| EDGEPTSENTC008 | Standardized processed according to NIST and ISO9001 | IP66/68 | PT100 4-20mA Sensor: -100 to 450°C, Class A, Standard Calibration -80°C, -40°C, 0°C, includes 3.7 m round cable |
| EDGEPTSENTA008 | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | PT100 4-20mA Sensor: -100 to 450°C, Class A, Accredited Calibration -80°C, -40°C, 0°C, includes 3.7 m round cable |
| EDGEKTARHC | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | T/RH/CO2 Kit: Includes Temperature /Relative Humidity Sensor with 24 V round cable (3 m), CO2 Sensor with round cable (3.7 m), Accredited Calibration: 37°C at 90% RH |
| EDGEKTCRHC | Standardized processed according to NIST and ISO9001 | IP66/68 | T/RH/CO2 Kit: Includes Temperature /Relative Humidity Sensor with 24 V round cable (3 m), CO2 Sensor with round cable (3.7 m), Standard Calibration: 37°C at 90% RH |
| EDGEKTCCLD | Standardized processed according to NIST and ISO9001 | IP66/68 | Cold Kit: Includes 4-20mA PT100; -100°C to +316°C (3.7 m round cable), dry contact door switch, 50A Current Transducer, Standard Calibration: -80°C, -40°C, 0°C |
| EDGEKTACLD | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | Cold Kit: Includes 4-20mA PT100; -100°C to +316°C (3.7 m round cable), dry contact door switch, 50A Current Transducer, Accredited Calibration: -80°C, -40°C, 0°C |
| EDGEKTALN2 | Standardized processed according to NIST and ISO/CEI 17025 | IP66/68 | LN2 Kit: Includes 4-20mA PT100; 200°C to +200°C (3.7 m round cable) and dry contact door switch, Accredited Calibration: -196°C, -80°C, 0°C |
| EDGEKTCLN2 | Standardized processed according to NIST and ISO9001 | IP66/68 | LN2 Kit: Includes 4-20mA PT100; 200°C to +200°C (3.7 m round cable) and dry contact door switch, Standard Calibration: -196°C, -80°C, 0°C |
System Hardware
System Software
Choose from these available InstrumentConnect packages.
InstrumentConnect Monitor (Cloud):
instrumentConnect Integrate for OPC UA (OPC-UA to Cloud or Prem)
network
You can connect 10 device or sensor adapters to each Connect Edge gateway. Gateways can host greater than 10 devices in many cases, however this is determined by reviewing post installation gateway CPU usage. Deciding which topology is applicable to your work or laboratory environment will determine the number of gateways you will need.
Connect Edge system has 3 main topologies
Building your system
System hardware and software is available for purchase in packages or a-la-carte. A built-in gateway discount is included with all packages. Additional savings with 3 and 5-year packages.
Installation
Customer (self) installation
Installation services sold separately, if desired (US, Europe, Great Britain, inquire with specialist for other regional availability).
Hardware Availability
Gateways
Connect Edge gateways are available in the following countries and configurations. For the most updated list, please ask your specialist.
Wi-Fi Connect Edge gateways are approved for these countries: US, CAN, UK, Europe, Australia, New Zealand, Colombia, Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Puerto Rico, Thailand, Japan
Ethernet-only Connect Edge gateways are approved for these countries: Brazil, Honduras, Paraguay, Chile, Argentina, South Africa, Bahrain, Oman, Qatar, India, South Korea, Singapore, Vietnam
Adapters
Connect Edge adapter approved use varies by country. Please check the list to ensure adapters are approved for use in the desired country.
Wi-Fi Sensor Adapter/Device Adapter with power supply is approved for: US, CAN, Europe, UK, Australia, New Zealand, Colombia, Puerto Rico
Ethernet-only Sensor Adapter/Device Adapter with power supply is approved for: Ecuador, Uruguay, Bolivia, Costa Rica, El Salvador, Guatemala, Brazil, Honduras, Paraguay, Chile, South Africa, Bahrain, Oman, Qatar, Hong Kong
Adapter Kits exclude power supply for the countries below and can be purchased locally.
Wi-Fi Sensor Adapter/Device Adapter without power supply is approved for: India, Japan
Ethernet-only Sensor Adapter/Device Adapter without power supply is approved for: Thailand, Japan, South Korea, Singapore, Argentina, Vietnam
Local purchase specifications:
Device Adapter power supply specifications: Nominal: 5 VDC supply, 500mA (2.5W) max power consumption, peak power demand <2.5W
Sensor Adapter power supply specifications: Nominal: 5 VDC supply, 2A (10W) max consumption, peak power demand <15W