Elite CTS Conductivity / TDS / Salinity Pin-sensor Pocket Testers and Replacement Sensors
Elite CTS Conductivity / TDS / Salinity Pin-sensor Pocket Testers and Replacement Sensors
Elite CTS Conductivity / TDS / Salinity Pin-sensor Pocket Testers and Replacement Sensors
Thermo Scientific™

Elite CTS Conductivity / TDS / Salinity Pin-sensor Pocket Testers and Replacement Sensors

Flexible on-the-go conductivity, TDS, salinity and temperature testing using durable Elite CTS pin-sensor pocket testers for a variety of applications including hydroponics, pools, spas and more!
Have Questions?
Change viewbuttonViewtableView
Catalog NumberProduct Type
ELITECTSPINCTS Pin-sensor Tester
01X001526Replacement Sensor
ELITECTSPINKITCTS Pin-sensor Tester Kit
Catalog number ELITECTSPIN
Price (USD)
153.00
Online exclusive
170.00
Save 17.00
Each
Product Type:
CTS Pin-sensor Tester
Price (USD)
153.00
Online exclusive
170.00
Save 17.00
Each
Benefit from these pocket-sized testers. Thermo Scientific™ Elite testers are designed to provide on-the-go measurements for a variety of applications including homebrew beer and wine, food and beverage, hydroponics, aquaculture and aquariums, agriculture, pools and spas, environmental monitoring, education and more. The Elite CTS cup-sensor pocket testers are ideal for flexible on-the-go conductivity, TDS, salinity and temperature testing in a compact, travel-ready design.

Elite Pocket Testers offer flexible on-the-go electrochemical testing. Choose the Elite CTS pin-sensor model to measure conductivity, total dissolved solids (TDS) or salinity with temperature using a pin-style direct-measure sensor design for your application. Elite pocket testers are durable, with a large backlit screen, one-touch calibration feature and replaceable sensor heads. They are ideal for testing beverages including homebrew beer and wine, food, hydroponics, aquaculture and aquariums, environmental monitoring and more.

  • Flexible testing option
  • Measure conductivity, TDS or salinity with temperature
  • Large back-lit graphic display
  • Uses 4 x AAA alkaline batteries
  • Average 150 hours of battery life
  • Wide leak-proof cap serves as stable base
  • Replaceable sensors
  • One-year warranty for tester
  • Six-month warranty for replacement sensors
Specifications
Accuracy (Conductivity)± 1% full scale
Accuracy (Salinity)± 1% full scale
Accuracy (TDS)± 1% full scale
Backlight OptionYes
Battery Life150 hr. (average)
Battery Type4 x AAA Alkaline
CalibrationPoint to point
Calibration Modesconductivity, TDS, salinity, temperature
Calibration Points1 to 3
Calibration Points (Conductivity)1 to 3
Certifications/ComplianceCE, FCC
Channels1
DescriptionElite CTS pin-sensor pocket tester for measuring conductivity, TDS or salinity with temperature
Dimensions (L x W x H)202 x 45 x 36mm
For Use With (Application)Drinking water, environmental, food & beverage
IncludesElite CTS pin-sensor tester with batteries, lanyard and soft carry case
Keypad4 key
Product TypeCTS Pin-sensor Tester
Relative Humidity Range5 to 85 %, non-condensing
Resolution (Conductivity)0.1 μS/cm for 0.0 to 200.0 μS/cm; 1 μS/cm for200 to 2000 μS/cm; 0.01 mS/cm for 2.00 to 20.00 mS/cm
Resolution (Salinity)0.10 ppt
Resolution (TDS)0.1 ppm for 0.0 to 100.0 ppm; 1 ppm for 100 to 1000 ppm; 0.01 ppt for 0.10 to 10.00 ppt
Salinity Measurement ModesPer practical salinity curve
Shipping Weight (Metric)170 g
StabilityYes with '√' Indicator
TDS Factor Range0.40 to 1.00 (selectable)
Temperature Accuracy±0.6°C, ±1.0°F for 0.0 to 50.0°C; ±1.1°C, ±1.9°F for 50.1 to 60.0°C
Temperature CompensationYes
Temperature (Metric) Operating5°C to 45°C (ambient)
Temperature Probe Calibration1 point
Temperature Range (English)32.0°F to 140.0°F
Temperature Resolution0.1°C, 0.1°F
Temperature SelectionATC
Temperature SensorThermistor
Warranty1 Year for Tester
Weight (Metric)160 g (Including battery)
Display TypeGraphic Dot Matrix
IP RatingIP67
Measurement ModesConductivity, TDS, Salinity, Temperature
Range (Conductivity)0.00 to 20.00 mS/cm
Range (Salinity)0.00 to 10.00 ppt
Range (TDS)0.00 to 10.00 ppt
Temperature Range (Metric)0°C to 60.0°C
Unit SizeEach