HyPerforma™ Glass Bioreactor, 240 V, heat only
Thermo Scientific™

HyPerforma™ Glass Bioreactor, 240 V, heat only

Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
F100-2680-1023 L
F100-2684-1021 L
F100-2681-1027 L
F100-2685-10215 L
Catalog number F100-2680-102
Price (USD)
-
Capacity (Metric):
3 L
The Thermo Scientific HyPerforma Glass Bioreactor offers easy operation and rapid assembly and is manufactured with the highest standards for materials and surface finish. Developed using a computational fluid dynamics (CFD) simulator, the HyPerforma Glass Bioreactor impellers provide maximum mixing with minimum shear force, resulting in a higher average kLa. The cold finger has been replaced by a cooling loop to increase the thermal surface. Laboratory performance tests have demonstrated a cooling rate two times better than a sample of products from other suppliers. Control can be bidirectional, which allows a single-wall vessel to be used for mammalian applications and fermentation processes.

HyPerforma Glass Bioreactor features include:
• The motor adapter uses coupling windows and an alignment marker for easy assembly
• Ergonomic head plate design provides easy assembly and disassembly of components for rapid reconfiguration

Applications
• Suspension and adherent cell culture processes
• PD scale to full cGMP manufacturing workflows

Specifications
DimensionsHeight: 256.5 mm (10.1 in.) Width: 380 mm (14.9 in)
Height (English)10.1 in.
Max. Voltage240 V
Product LineHyPerforma
Weight4.8 kg
Width (English)14.9 in.
Capacity (Metric)3 L
Height (Metric)256.5 mm
MaterialBorosilicate Glass, Stainless Steel (316L), Silicone
Width (Metric)380 mm
Unit SizeEach