Search Thermo Fisher Scientific
Search Thermo Fisher Scientific
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose. |
Color | Granite |
Description | Target2 Regenerated Cellulose Syringe Filter 0.2 μm, 17 mm, 100 Pk. |
Disposable | Single-use |
Material | Regenerated Cellulose |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose. |
Color | Light Brown |
Description | Target2 Regenerated Cellulose Syringe Filter 0.45 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | Regenerated Cellulose |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 150 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose. |
Color | Granite |
Description | Target2 Regenerated Cellulose Syringe Filter 0.2 μm, 30 mm, 100 Pk. |
Disposable | Single-use |
Material | Regenerated Cellulose |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <157 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 150 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <137 μL (Hold Up) |
Diameter (Metric) | 30 mm |
Diameter (Metric) Membrane | 30 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose. |
Color | Light Brown |
Description | Target2 Regenerated Cellulose Syringe Filter 0.45 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | Regenerated Cellulose |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose. |
Color | Granite |
Description | Target2 Regenerated Cellulose Syringe Filter 0.2 μm, 4 mm, 100 Pk. |
Disposable | Single-use |
Material | Regenerated Cellulose |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.2 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <15 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 75 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <15 μL (Hold Up) |
Diameter (Metric) | 4 mm |
Diameter (Metric) Membrane | 4 mm |
Unit Size | Pack of 100 |
Certifications/Compliance | Target Polypropylene Syringe Filter Housings Meet The Requirements of 21 CFR 177.1520. Membrane: HPLC Certified Regenerated Cellulose. |
Color | Light Brown |
Description | Target2 Regenerated Cellulose Syringe Filter 0.45 μm, 17 mm, 100 Pk. |
Disposable | Single-use |
Material | Regenerated Cellulose |
Material (Membrane) | Regenerated Cellulose |
Pore Size | 0.45 μm |
Sterility | Non-sterile |
For Use With (Application) | HPLC, SPE |
Hold up Volume (After Air Purge) | <35 μL |
Housing Material | Medical Grade, Solvent-Resistant, Virgin Polypropylene |
Prefilter | No |
Pressure Rating | 115 psi |
Product Line | Target2 |
Type | Syringe Filter |
Volume (Metric) | <29 μL (Hold Up) |
Diameter (Metric) | 17 mm |
Diameter (Metric) Membrane | 17 mm |
Unit Size | Pack of 100 |
Catalog Number | Specifications | Unit Size | Diameter (Metric) | Pore Size | Price (USD) | Availability | Quantity | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
F2513-8 | Pack of 100 | 17 mm | 0.2 μm | Price: 222.71 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2500-7 | Pack of 100 | 30 mm | 0.45 μm | Price: 356.06 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2500-8 | Pack of 100 | 30 mm | 0.2 μm | Price: 380.17 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2504-7 | Pack of 100 | 4 mm | 0.45 μm | Price: 164.21 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2504-8 | Pack of 100 | 4 mm | 0.2 μm | Price: 165.34 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F2513-7 | Pack of 100 | 17 mm | 0.45 μm | Price: 213.70 Your price: | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|