Search
Search

| Catalog Number | Material (Membrane) | Pore Size |
|---|---|---|
| F2520-2 | Cellulose Acetate | 0.45 μm |
| F2520-1 | Cellulose Acetate | 0.22 μm |
| F2520-3 | Nylon | 0.2 μm |
| F2520-4 | Nylon | 0.45 μm |
| F2520-5 | PVDF | 0.2 μm |
| F2520-6 | PVDF | 0.45 μm |
| F2520-7 | PTFE | 0.2 μm |
| F2520-8 | PTFE | 0.45 μm |