2mL Nonsterile Centrifugal Filters
Thermo Scientific™

2mL Nonsterile Centrifugal Filters

Filter volumes up to 2mL with these 2mL polypropylene centrifugal filters
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial (Membrane)Pore Size
F2520-3Nylon0.2 μm
F2520-1Cellulose Acetate0.22 μm
F2520-4Nylon0.45 μm
F2520-5PVDF0.2 μm
F2520-6PVDF0.45 μm
F2520-7PTFE0.2 μm
F2520-8PTFE0.45 μm
Catalog number F2520-3
Price (USD)
185.75
Each
Material (Membrane):
Nylon
Pore Size:
0.2 μm
Price (USD)
185.75
Each
Filter volumes up to 2mL with these Thermo Scientific™ National 2mL Nonsterile Centrifugal Filters. The filters feature a virgin polypropylene filter housing with tapered 5mL, capped receiver tube, and can be used with any benchtop or floor model laboratory centrifuge.
  • 5,000xG maximum centrifugal force
  • Nonsterile
  • Bulk packed
Specifications
DescriptionNylon Membrane; 0.2µm Pore Size
For Use With (Equipment)Benchtop or Floor Model Centrifuge
Housing MaterialPolypropylene
Product LineTarget2
TypeCentrifugal Filter
Volume (Metric)2 mL
Material (Membrane)Nylon
Pore Size0.2 μm
SterilityNon-sterile
Unit SizeEach