Thermolyne™ Largest Tabletop Muffle Furnaces
Thermo Scientific™

Thermolyne™ Largest Tabletop Muffle Furnaces

Triple the usable working area with two supplied accessory refractory shelves using Thermolyne Largest Tabletop Muffle Furnace. Available in three temperature control models.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTemperature ControlVoltageCertifications/Compliance
F30430CM-33Dig w/ 4 programs, 16 seg ea. (D1)240 VCSA approved, CE marked
F30420CDigital 1-setpoint w/ramp/dwell (B1)240 VCSA approved
F30420C-80Digital w/1 program, 8 segments (C1)240 VCSA approved
F30428CDigital 1-setpoint w/ramp/dwell (B1)208 VCSA approved
F30428C-80Digital w/1 program, 8 segments (C1)208 VCSA approved
F30430CMDig w/ 4 programs, 16 seg ea. (D1)240 VCSA approved
F30438CMDig w/ 4 programs, 16 seg ea. (D1)208 VCSA approved
Catalog number F30430CM-33
Price (USD)
-
Temperature Control:
Dig w/ 4 programs, 16 seg ea. (D1)
Voltage:
240 V
Certifications/Compliance:
CSA approved, CE marked

Triple your usable working area with two supplied accessory refractory shelves using Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace. Designed for safe operation, these furnaces are available in three temperature control models. They are ideal for annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.

Key Features
  • Advanced LED digital-set/digital-display temperature controller is microprocessor-controlled
  • LED display simultaneously shows both setpoint and actual furnace temperatures in °C or °F
  • User-selectable overtemperature protection
  • Open thermocouple protection
  • Adjustable power output from 1 to 100%

Safety and Design Features

  • Heating elements are on chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of chamber incorporates a 0.95cm (0.38in.) diameter port for monitoring chamber temperatures with independent measuring devices
  • Critical electronic components and heating elements are protected by a 35A circuit breaker
  • Door safety switch stops power to the heating elements when door opens

Choice of Temperature Controllers

  • Furnaces that use B1, C1 or D1 control also use a mechanical Overtemperature Protection relay
  • B1: Digital single setpoint control with a single ramp to setpoint and dwell; single display shows actual temperature or setpoint

  • C1: Digital programmable control with one stored program of 8 segments

  • D1: Digital programmable control with 4 stored programs, 16 segments per program, and RS-232 communications interface

Includes:

Two refractory shelves

Requires:

Electrical connection requires fixed wiring (no power cord).

Recommended for:

Annealing glass, determinations of volatiles, catalyst research and ashing organic and inorganic samples.

Specifications
Amperage22.9 A
Capacity (English)1.6 cu.ft.
Certifications/ComplianceCSA approved, CE marked
Depth (English) Interior14 in.
Depth (Metric) Interior36 cm
DescriptionF30430CM-33
Dimensions (D x W x H) Interior14 x 14 x 14 in. (36 x 36 x 36 cm)
Dimensions (L x W x H) Exterior25.5 x 21.5 x 29.5 in. (64.7 x 54.6 x 74.9 cm)
Electrical Requirements240 V 50/60 Hz
Frequency50/60 Hz
Height (English)29.5 in.
Height (English) Interior14 in.
Height (Metric)74.9 cm
Height (Metric) Interior36 cm
Length (English)25.5 in.
Length (Metric)64.7 cm
Power Consumption550 w
Shipping Weight (English)260 lb.
Shipping Weight (Metric)117.9 kg
Temperature ControlDig w/ 4 programs, 16 seg ea. (D1)
Temperature Stability±1.2 at 1000°C
Temperature Uniformity±3.45°C
Width (English)14 in.
Width (Metric)54.6
Width (Metric) Interior36 cm
Capacity (Metric)45 L
Temperature (Metric)100°C to 1093°C
TypeMultisegment, Multiprogram
Voltage240 V
Unit SizeEach