Thermolyne™ Benchtop Muffle Furnaces
Thermo Scientific™

Thermolyne™ Benchtop Muffle Furnaces

Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating.

Have Questions?
Catalog NumberCapacity (Metric)
F480585.8 L
Catalog number F48058
Price (USD)
-
Capacity (Metric):
5.8 L
Ideal for general laboratory use, including gravimetric analysis, sintering, quantitative analysis and heat treating.
  • For added protection, the door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to heating elements, preventing a thermocouple failure runaway condition
  • Two open coil heating elements on chamber sides assure fast heat-up with minimum temperature gradient
  • Thermal-efficient ceramic insulation surrounds chamber for maximum energy efficiency
  • 0.95cm (0.38 in.) dia. port for monitoring chamber temperatures with independent measuring device at rear of chamber

F47900 Models

  • 2L (0.07 cu. ft.) of heating area

F48000 Models

  • 5.9L (0.20 cu. ft.) of heating area
  • Includes ceramic shelf (SH480X1) that doubles furnace load capacity

A1 Controller

  • Digital single setpoint control
  • Single display shows actual temperature or setpoint

B1 Controller

  • Digital single setpoint control with a single ramp to setpoint and a dwell
  • Single display shows actual temperature or setpoint
  • Furnaces with this control also use a mechanical Overtemperature Protection relay

C1 Controller

  • Digital programmable control with one stored program of eight segments
  • Furnaces with this control also use a mechanical Overtemperature Protection relay

D1 Controller

  • Digital programmable control with four stored programs, 16 segments per program
  • With RS-232 communications interface
  • Furnaces with this control also use a mechanical Overtemperature Protection relay

Includes:

Power cord (-60 models include 20-amp cord; -33 units available with plug for China)

Warranty:

1 year (parts and labor)

Specifications
Shipping Weight (English)60 lb.
Capacity (Metric)5.8 L
Temperature (Metric)100°C to 1200°C
TypeSingle Setpoint, OTP
Voltage220/240 V
Unit SizeEach