Thermo Scientific Phusion Flash PCR Master Mix was developed to save valuable laboratory time.
Have Questions?
Change view
Catalog Number
No. of Reactions
F548S
100 Reactions
F548L
500 Reactions
2 Options
Catalog number F548S
Price (USD)
123.00
Each
No. of Reactions:
100 Reactions
Request bulk or custom format
Price (USD)
123.00
Each
Thermo Scientific Phusion Flash PCR Master Mix was developed to save valuable laboratory time. Ready-to-use 2X master mix preserves the fidelity and the yield in reactions when using very short PCR protocols. The unique master mix composition permits usage of short cycling protocols with both low and high complexity DNA templates (15 seconds per kilobase or less). The master mix utilizes Phusion Flash II DNA Polymerase, a modified proofreading DNA polymerase derived from Phusion Hot Start II High-Fidelity DNA Polymerase.
Features
Extreme speed with extension times of 15 s/kb or less
Hot start modification allows 'zero-time reactivation'
Accurate proofreading DNA polymerase with a fidelity of 25X Taq
High yields in reduced cycling time
Minimized pipetting steps
Applications
Fast PCR
High-fidelity PCR
Difficult (GC-rich) templates
Template generation for sequencing Multiplex PCR
Long-range PCR
Cloning & mutagenesis
Microarray
Notes
Annealing rules for Phusion DNA Polymerases are different from many common DNA polymerases (such as Taq DNA polymerases).
For Research Use Only. Not for use in diagnostic procedures.
Specifications
ColorColorless
Fidelity (vs. Taq)25X
Hot StartBuilt-In Hot Start
No. of Reactions100 Reactions
OverhangBlunt
PolymerasePhusion Flash II DNA Polymerase
Product TypeHigh-Fidelity PCR Master Mix
Quantity100 reactions
Reaction FormatSuperMix or Master Mix
Shipping ConditionDry Ice
Size (Final Product)20 kb or less
Concentration2X
For Use With (Application)Hot-start PCR, High-fidelity PCR
GC-Rich PCR PerformanceHigh
Reaction SpeedFast
Unit SizeEach
Contents & Storage
Phusion Flash High-Fidelity PCR Master Mix (1 mL)
Store at -20°C.
Frequently asked questions (FAQs)
What is the difference between Phusion Flash High-Fidelity PCR Master Mix and Phusion Hot Start II High-Fidelity PCR Master Mix?
Phusion Hot Start II High-Fidelity PCR Master Mix is a 2X ready-to-use solution based on Phusion Hot Start II DNA Polymerase. It is designed for the highest fidelity (52X Taq) and specificity. Phusion Flash High-Fidelity PCR Master Mix is based on a modified Phusion Hot Start II DNA Polymerase, which allows for extremely short cycling times and features somewhat lower fidelity (25X Taq).
Do Phusion DNA Polymerases add the non-template dependent 3'-A overhang?
Phusion DNA Polymerases generate blunt end products; therefore, blunt end cloning is recommended. If TA cloning is required, it can be performed by adding A overhangs to the blunt PCR product with e.g. Taq DNA Polymerase (Cat. No. EP0401). However, before adding the overhangs it is very important to remove all the Phusion DNA Polymerase by purifying the PCR product carefully, as the proofreading activity in Phusion DNA Polymerase is very strong. Any remaining Phusion DNA Polymerase will degrade the A overhangs, thus creating blunt ends again.
Can Phusion DNA Polymerases extend at 1 second/kb?
Yes it is possible, especially when amplifying smaller amplicons. Processivity of Phusion DNA Polymerases is 10 times that of Pfu. We recommend extension times of 15 s/kb for Phusion Flash PCR Master Mix. 15 s/kb is a conservative value that we can promise to work with almost any amplicon. In many cases, significantly shorter extension times (0-5 s/kb) can be used without compromising the yield. What separates Phusion Flash DNA Polymerase from other fast polymerases is that all steps in the PCR protocol can be shortened, including annealing and denaturation. This results in extremely fast protocols as compared with any other polymerase.