Thermolyne™ Premium Large Muffle Furnaces
Thermo Scientific™

Thermolyne™ Premium Large Muffle Furnaces

Conduct industrial applications, including ashing organic and inorganic samples and gravimetric analysis, with this premium large muffle furnace.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTemperature ControlVoltageCertifications/Compliance
F6018Digital single setpoint (A1)208 VCSA approved
F6010Digital single setpoint (A1)240 VCSA approved
F6020C-33Dig 1-setpoint w/ ramp/dwell (B1)240 VCSA approved, CE marked
F6020C-33-80Digital with 4 programs (C1)240 VCSA approved, CE marked
F6020C-80Digital with 4 programs (C1)240 VCSA approved
F6028CDig 1-setpoint w/ ramp/dwell (B1)208 VCSA approved
F6028C-80Digital with 4 programs (C1)208 VCSA approved
F6030CMDigital with 4 programs, 16 segments240 VCSA approved
F6030CM-33Digital with 4 programs, 16 segments240 VCSA approved, CE marked
F6038CMDigital with 4 programs, 16 segments208 VCSA approved
Catalog number F6018
Price (USD)
4,833.00
Online exclusive
5,370.00
Save 537.00
Each
Temperature Control:
Digital single setpoint (A1)
Voltage:
208 V
Certifications/Compliance:
CSA approved
Price (USD)
4,833.00
Online exclusive
5,370.00
Save 537.00
Each

Conduct industrial applications including ashing organic and inorganic samples and conducting gravimetric analysis with Thermo Scientific™ Thermolyne™ Premium Large Muffle Furnaces. Unit has four heating elements, which are located on the chamber top, bottom and sides for enhanced temperature uniformity. Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit.

  • Four heating elements are located on the chamber top, bottom and sides for enhanced temperature uniformity
  • Built-in vent port removes undesirable contaminants and moisture to extend the life of the element and unit
  • Rear of the chamber incorporates a 0.95cm (0.38in.) dia. port for monitoring chamber temperatures with independent measuring devices
  • Optional stainless steel shelf doubles load capacity (maximum temperature of 900°C)
  • Door safety switch stops power to heating elements when door opens
  • Thermocouple break protection cuts power to the heating elements, preventing a thermocouple failure runaway condition
  • Furnaces with B1, C1, and D1 control also use a mechanical overtemperature protection relay

Choice of Temperature Controllers

  • Digital single setpoint control (A1): Single display shows actual temperature or setpoint
  • Digital single setpoint control with single ramp to setpoint and a dwell (B1): Single display shows actual temperature or setpoint
  • Digital programmable control with one stored program of eight segments (C1)
  • Digital programmable control with four stored programs, 16 segments per program (D1): Controller includes RS-232 communications

Includes:

Models F6010 and F6018 include a cord and plug set.

Requires:

All except Models F6010 and F6018 require a conduit connection.

Warranty: 1 year

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage11.2 A
Capacity (English)0.5 cu.ft.
Certifications/ComplianceCSA approved
Depth (English) Interior10 in.
Depth (Metric) Interior25 cm
DescriptionF6018
Dimensions (D x W x H) Interior10 x 12.8 x 6.8 in. (25 x 33 x 18 cm)
Dimensions (L x W x H) Exterior20.1 x 19.1 x 21 in. (51 x 48.5 x 53.3 cm)
Electrical Requirements208 V 50/60 Hz
Frequency50/60 Hz
Height (English)21 in.
Height (English) Interior6.8 in.
Height (Metric)53.3 cm
Height (Metric) Interior18 cm
Length (English)20.1 in.
Length (Metric)51 cm
Power Consumption2325 w
ShelvesStainless Steel
Shipping Weight (English)134 lb.
Shipping Weight (Metric)60.8 kg
Temperature ControlDigital single setpoint (A1)
Temperature Stability±0.3 at 1000°C
Temperature Uniformity±2.2 at 1000°C
Width (English)19.1 in.
Width (Metric)48.5 cm
Width (Metric) Interior33 cm
Capacity (Metric)14 L
Temperature (Metric)100°C to 1200°C
TypeSingle Setpoint
Voltage208 V
Unit SizeEach