CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
Actual product may vary
CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
CO<sub>2</sub> and LN<sub>2</sub> Backup Systems for Ultra-Low Temperature Freezers
Thermo Scientific™

CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)TypeElectrical Requirements
FCO300VForma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed230 V 50 Hz
FCO300A115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed115 V 60 Hz
FCO300D208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed208 - 230 V 60 Hz
FCO300W230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086CO2 Backup, Field Installed230 V 50 Hz
FCO4567TSX Series, Forma 89000, HERAfreeze HLE, Revco RLE, Revco TLE Series (400 box and above)CO2 Backup, Field Installed100/230 V, 50/60 Hz
FLN300A115V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone115 V 60 Hz
FLN300D208-230V/60Hz models: Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone208 - 230 V 60 Hz
FLN300VForma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Field Installed, Standalone230 V 50 Hz
FLN300W230V/50Hz models (UK Plug): Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086LN2 Backup, Standalone230 V 50 Hz
FLN4567LEThermo Scientific TSX SeriesLN2 Backup, Field Installed115/230 V, 50/60 Hz
FCO4567LEThermo Scientific TSX SeriesCO2 Backup, Field Installed100/230 V, 50/60 Hz
FCO456LEAForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)CO2 Backup115 V, 60 Hz
FCO456LEDForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)CO2 Backup208/230 V, 60 Hz
FCO456LEVForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)CO2 Backup230 V, 50 Hz
FLN456LEAForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)LN2 Backup115 V, 60 Hz
FLN456LEDForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)LN2 Backup208/230 V, 60 Hz
FLN456LEVForma FDE, Revco RDE, HERAfreeze HDE, Thermo Scientific TDE Series (400 box capacity and larger)LN2 Backup230 V, 50 Hz
332353G01TDE Series Chest FreezersLN2 Backup, Factory Installed115/230 V, 50/60 Hz
332353G02TDE Series Chest FreezersCO2 Backup, Factory Installed115/230 V, 50/60 Hz
332353G05TDE Series Chest FreezersLN2 Backup, Factory Installed115/230 V, 50/60 Hz
332353G06TDE Series Chest FreezersCO2 Backup, Factory Installed115/230 V, 50/60 Hz
FCOTSXUTSX UniversalCO2 Backup, Field Installed100/230 V, 50/60 Hz
FLNTSXUTSX UniversalLN2 Backup, Field Installed100/230 V, 50/60 Hz
FCOTSXCTSX CoreCO2 Backup, Field Installed100/230 V, 50/60 Hz
FLNTSXCTSX CoreLN2 Backup, Field Installed100/230 V, 50/60 Hz
FLN743ATDE Chest, 3 cu.ft. capacityLN2 Backup, Field115 V/60 HZ
FLN743VTDE Chest, 3 cu.ft. capacityLN2 Backup, Field230 V/50 HZ
FLN744ATDE Chest, 13 or 20 cu.ft. capacityLN2 Backup, Field115 V 60 Hz
FLN744DTDE Chest, 13 or 20 cu.ft. capacityLN2 Backup, Field208/230 V 60 Hz
FLN744VTDE Chest, 13 or 20 cu.ft. capacityLN2 Backup, Field230 V 50 Hz
FCO743ATDE Chest, 3 cu.ft. capacityCO2 Backup, Field115 V 60 Hz
FCO743VTDE Chest, 3 cu.ft. capacityCO2 Backup, Field230 V 50 Hz
FCO744ATDE Chest, 13 or 20 cu.ft. capacityCO2 Backup, Field115 V 60 Hz
FCO744VTDE Chest, 13 or 20 cu.ft. capacityCO2 Backup, Field230 V 50 Hz
FCO744DTDE Chest, 13 or 20 cu.ft. capacityCO2 Backup, Field208/230 V 60 Hz
Catalog number FCO300V
Price (USD)
-
For Use With (Equipment):
Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
Type:
CO2 Backup, Field Installed
Electrical Requirements:
230 V 50 Hz

Ensure optimal security for critical samples by using Thermo Scientific™ CO2 and LN2 Backup Systems for Ultra-Low Temperature Freezers, for use with Thermo Scientific™ TSX, Forma™, HERAfreeze™, Revco™ and TS-Series freezers.

Features:
  • LN2 backup system maintains temperature down to -80°C with liquid nitrogen
  • CO2 backup system maintains temperature down to -67°C with CO2

Ordering Information:

Available as field- or factory-installed. Models for 300 box capacity models are standalone. Field-installed units must be installed by qualified professionals.

Specifications
Electrical Requirements230 V 50 Hz
For Use With (Equipment)Forma FDE30086, Revco RDE30086, HERAfreeze HDE30086, TDE30086
Frequency50 Hz
HoldsBoxes (300)
TypeCO2 Backup, Field Installed
Temperature Range-80°C
Voltage230 V
Unit SizeEach