Chart Recorders for Ultra-Low Temperature Freezers
Thermo Scientific™

Chart Recorders for Ultra-Low Temperature Freezers

Record seven days of temperature performance at temperatures to -150° C.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFor Use With (Equipment)TypeVoltage
FCR567TSXTSX SeriesInkless Chart Recorder, Field Installed
17020HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD SeriesInk Chart Paper (50 Pk.)
180000Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD SeriesInkless Chart Paper (50 Pk.)
201240TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxFInk Chart Recorder, Field Installed
201241TSE/TSD Series, Forma 900, HERAfreeze HFU-B, Revco ExF/DxFInk Chart Recorder, Factory Installed
201248HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD SeriesInkless Chart Recorder, Field Installed
201249Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD SeriesInkless Chart Recorder, Factory Installed
245231HERAfreeze HFU-B, Forma 900, Revco ExF/DxF, TSE/TSD SeriesChart Recorder Pen, Red
245232Forma 900, HERAfreeze HFU-B, Revco ExF/DxF, TSE/TSD SeriesChart Recorder Pen, Blue
398223Revco CxF Series (except ULT350 and ULT390)Ink Chart Recorder, Field Installed
398224Revco CxF 390, 350Ink Chart Recorder, Factory Installed
398225Revco CxF 390, 350Ink Chart Recorder, Field Installed
398226Revco CxF Series (except ULT350 and ULT390)Ink Chart Recorder, Factory Installed
6185Thermo Scientific TSU Series, HERAfreeze HFU-T, Revco UxFInkless Chart Paper (pack of 50)
6383-6AForma 88300, HERAfreeze HFU300T, Revco UxF300Inkless Chart Recorder, Field Installed115 V
6383-6DHERAfreeze HFU300T, Revco UxF300Inkless Chart Recorder, Field Installed208/230 V
6383-6VForma 88300, HERAfreeze HFU300T, Revco UxF300Inkless Chart Recorder, Field Installed230 V
6383-6WForma 88300, HERAfreeze HFU300T, Revco UxF300Inkless Chart Recorder, Field Installed230 V
CR4567TSX Series, Forma FDE, HERAfreeze HDE, Revco RDE and TDE Series (400 box capacity and larger)Inkless Chart Recorder, Factory Installed
FCR400FTHForma 88400Inkless Chart Recorder, Field Installed
FCR400RTSU400, Revco UxF400Inkless Chart Recorder, Field Installed
FCR567FTHForma 88500, Forma 88600, Forma 88700, TSU500, TSU600Inkless Chart Recorder, Field Installed
FCR567RHERAfreeze HFU700T, HERAfreeze HFU600T, Revco UxF500, Revco UxF600, Revco UxF700Inkless Chart Recorder, Field Installed
FCRP400RHERAfreeze HFU400T, Revco UxF400Ink Chart Recorder, Field Installed
FCR400FTForma 88400, TSU400Inkless Chart Recorder, Field Installed
6183-6A185Thermo Scientific Benchtop ULT-185-5-AInkless Chart Recorder, Factory Installed
6183-6V185Thermo Scientific Benchtop ULT-185-5-VInkless Chart Recorder, Factory Installed
CRP567TSXTSX SeriesInk Chart Recorder, Factory Installed
CR567TSXTSX SeriesInkless Chart Recorder, Factory Installed
FCRP567TSXTSX SeriesInk Chart Recorder, Field Installed
332166G01TDEC25286, TDEC39686 Chest FreezerInkless Chart Recorder, Factory Installed
332166G02TDE Series Chest FreezersInk Chart Recorder, Factory Installed
332791G01TDEC06386 Chest FreezersInkless Chart Recorder, Factory Installed
332791G02TDE Series Chest FreezersInk Chart Recorder, Factory Installed
Catalog number FCR567TSX
Price (TWD)
-
For Use With (Equipment):
TSX Series
Type:
Inkless Chart Recorder, Field Installed

Record seven days of temperature performance at temperatures to -150° C using Thermo Scientific™ Chart Recorders for Ultra-Low Temperature Freezers. Recorders use 6 in. (15cm) chart paper and are available as factory or field installed.

Features:
  • Seven-day recorder
  • Functions to -150°C
  • Field or factory installed

Ordering information:

  • Field-installed units must be installed by a qualified professional
Specifications
For Use With (Equipment)TSX Series
Static Holding Time7 Days
TypeInkless Chart Recorder, Field Installed
Monitoring OptionsRecorder
Temperature Range-115°C to +50°C
Unit SizeEach