Thermo Scientific™

FHT 762 Wendi-2 Wide-Energy Neutron Detector

Catalog number: FHT762WENDI2
Thermo Scientific™

FHT 762 Wendi-2 Wide-Energy Neutron Detector

Catalog number: FHT762WENDI2

Thermo Scientific™ FHT 762 Wendi-2 Wide-Energy Neutron Detector features high sensitivity and an excellent energy and angular response provided by the WENDI-2 design originally developed at Los Alamos.

Fits to FHT 6020 area monitor and FH 40 G survey meter.

 
Catalog Number
FHT762WENDI2
Unit Size
Each
Description
FHT 762 Wendi-2 Wide-Energy Neutron Detector
Price (USD)
Full specifications
DescriptionFHT 762 Wendi-2 Wide-Energy Neutron Detector
Energy Range25 meV to 5 GeV
Height (English)12.6 in.
Height (Metric)230 mm
Linearity±20% (Angular dependence: ±20% in all directions)
SensitivitySensitivity: 0.84 cps/(µSv/h) Cf-252Gamma sensitivity: 1 to 5µSv/h at 100 mSv/h, 662keV
Temperature (Metric) Operating-30° to +50°C
Weight (English)29.8 lb.
Weight (Metric)13.5 kg
Certifications/ComplianceICRP 74 / FHT 6020 area monitor, FH 40 G survey meter
Diameter (English)9 in.
Diameter (Metric)320mm
Item DescriptionFHT 762 Wendi-2
Pressure500 to 1500 hPa
Relative HumidityUp to 90%, non-condensing
Unit SizeEach
Showing 1 of 1
Catalog NumberSpecificationsUnit SizeDescriptionPrice (USD)
FHT762WENDI2Full specifications
EachFHT 762 Wendi-2 Wide-Energy Neutron DetectorRequest A Quote
DescriptionFHT 762 Wendi-2 Wide-Energy Neutron Detector
Energy Range25 meV to 5 GeV
Height (English)12.6 in.
Height (Metric)230 mm
Linearity±20% (Angular dependence: ±20% in all directions)
SensitivitySensitivity: 0.84 cps/(µSv/h) Cf-252Gamma sensitivity: 1 to 5µSv/h at 100 mSv/h, 662keV
Temperature (Metric) Operating-30° to +50°C
Weight (English)29.8 lb.
Weight (Metric)13.5 kg
Certifications/ComplianceICRP 74 / FHT 6020 area monitor, FH 40 G survey meter
Diameter (English)9 in.
Diameter (Metric)320mm
Item DescriptionFHT 762 Wendi-2
Pressure500 to 1500 hPa
Relative HumidityUp to 90%, non-condensing
Unit SizeEach
Showing 1 of 1
Combines excellent energy response in the “normal” energy range up to 15 MeV with a close match to H™(10) behavior up to 5 GeV.
  • Thermal to 5 GeV energy range according to H™(10), ICRP 74
  • High sensitivity due to large He-3 tube
  • Excellent gamma rejection
  • Design was originally developed at Los Alamos
  • No significant spill-over needs to be considered for gamma dose rates up to 1 Sv/h

Compatible with:

FHT 6020 area monitor, FH 40 G survey meter

Figures

Frequently asked questions (FAQs)

Citations & References