Cimarec+™ Hotplate Series
Thermo Scientific™

Cimarec+™ Hotplate Series

Get exceptional safety and temperature performance for your routine protocols.
Catalog NumberTop Plate MaterialSizePlug Type
HP88850105Ceramic10.25 x 10.25 in.EU, UK, AUS, CN
HP88854100Ceramic4.25 x 4.25 in.US
HP88854105Ceramic4.25 x 4.25 in.EU, UK, AUS, CN
HP88857100Ceramic7.25 x 7.25 in.US
HP88857105Ceramic7.25 x 7.25 in.EU, UK, AUS, CN
HP88857104Aluminum7.25 x 7.25 in.US
HP88850100Ceramic10.25 x 10.25 in.US
Catalog number HP88850105
Price (JPY)
-
Top Plate Material:
Ceramic
Size:
10.25 x 10.25 in.
Plug Type:
EU, UK, AUS, CN

Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)16.2 x 11.3 x 4 in. (41.1 x 28.7 x 10.2 cm)
Electrical Requirements230 V, 50/60 Hz
For Use With (Equipment)t
Frequency50/60 Hz
Height (English)4 in.
Height (Metric)10.2 cm
Includes(3) Power Cords
Length (English)16.2 in.
Length (Metric)41.1 cm
TypeHot Plate
Warranty3 Years
Weight (English)16 lb.
Weight (Metric)7.3 kg
Width (English)11.3 in.
Width (Metric)28.7 cm
Certifications/CompliancecCSAus, CE
DisplayLED
Plug TypeEU, UK, AUS, CN
ShapeSquare
Size10.25 x 10.25 in.
Temperature (Metric)Ambient to 400°C
Top Plate MaterialCeramic
Voltage230 V
Unit SizeEach