Cimarec+™ Hotplate Series
Thermo Scientific™

Cimarec+™ Hotplate Series

Get exceptional safety and temperature performance for your routine protocols.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTop Plate MaterialSizePlug Type
HP88854100Ceramic4.25 x 4.25 in.US
HP88854105Ceramic4.25 x 4.25 in.EU, UK, AUS, CN
HP88857100Ceramic7.25 x 7.25 in.US
HP88857105Ceramic7.25 x 7.25 in.EU, UK, AUS, CN
HP88857104Aluminum7.25 x 7.25 in.US
HP88850100Ceramic10.25 x 10.25 in.US
HP88850105Ceramic10.25 x 10.25 in.EU, UK, AUS, CN
Catalog number HP88854100
Price (USD)
357.66
Online exclusive
476.00
Save 118.34
Each
Top Plate Material:
Ceramic
Size:
4.25 x 4.25 in.
Plug Type:
US
Price (USD)
357.66
Online exclusive
476.00
Save 118.34
Each

Get exceptional safety and temperature performance for your routine protocols with the Thermo Scientific™ Cimarec+™ Hotplate series. You'll find exceptional safety and temperature performance for your routine protocols. The Cimarec+ Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)
Flexible, robust design
  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
Warranty: 3 years
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Dimensions (L x W x H)4.25 in. x 4.25 in.
Electrical Requirements100/120 V, 50/60 Hz
Frequency50/60 Hz
Height (English)3.6 in.
Height (Metric)9.1 cm
Includes(1) Power Cord
Length (English)10 in.
Length (Metric)25.4 cm
TypeHot Plate
Warranty3 Years
Weight (English)5.7 lb.
Weight (Metric)2.6 kg
Width (English)5 in.
Width (Metric)12.7 cm
Certifications/ComplianceCOA, COC
DisplayLED
Plug TypeUS
ShapeSquare
Size4.25 x 4.25 in.
Temperature (Metric)Ambient to 540°C
Top Plate MaterialCeramic
Voltage100/120 V
Unit SizeEach