Search
Search

| 製品番号(カタログ番号) | 加熱ゾーン | 長さ(メートル法) | 電圧 |
|---|---|---|---|
| HTF55347C | 610 mm | 43.2 cm | 208/240 V |
| HTF55322A | 12 in. | 43.2 cm | 120 V |
| HTF55322C | 12 in. | 43.2 cm | 208/240 V |
| HTF55342C | 24 in. | 43.2 cm | 208/240 V |
| HTF55667C | 914 mm | 53.3 cm | 208/240 V |
Configure Thermo Scientific™ Lindberg/Blue M™ 1200°C Split-Hinge Tube Furnaces for horizontal or vertical use. Features independent digital temperature control modules (sold separately) which are available in standard or programmable options.
Three Zone Models