Search
Search
Discover the Thermo Scientific™ TRACE™ 1610 High Purity Gas Analyzers available in dedicated configurations to cover different needs for industrial gas streams analysis.
| Número de catálogo | Función | Capacidad de columna | Tensión |
|---|---|---|---|
| IMPC2C316022 | Trazas de impurezas en hidrocarburos C2 y C3 (ASTM D8098-17, D6159, D5273-18) | 5 (2 empaquetados, 3 capilares) | 120 V |
| TIGAOX160011 | Trazas de impurezas en O2 de alta pureza | 2 capilares | 120 V |
| TIGAOX160011-230 | Trazas de impurezas en O2 de alta pureza | 2 capilares | 230 V |
| TIGAMS160012 | Trazas de impurezas en H2, He, Ar, N2 de alta pureza | 3 capilares | 120 V |
| TIGAMS160012-230 | Trazas de impurezas en H2, He, Ar, N2 de alta pureza | 3 capilares | 230 V |
| TIGAHE160013 | Trazas de impurezas en He de alta pureza | Paquete de 2 unidades | 120 V |
| TIGAHE160013-230 | Trazas de impurezas en He de alta pureza | Paquete de 2 unidades | 230 V |
| IMPC2C316022-230 | Trazas de impurezas en hidrocarburos C2 y C3 (ASTM D8098-17, D6159, D5273-18) | 5 (2 empaquetados, 3 capilares) | 230 V |
Discover our dedicated GC analyzers for low levels of impurities in high purity gases. The Thermo Scientific™ TRACE™ 1610 High Purity Gas analyzers are designed to cover a range of bulk gases such as oxygen, hydrogen, helium, argon, nitrogen, C2 and C3 hydrocarbons.
Rely on the performance and robustness of the variety of Thermo Scientific™ TRACE™ 1610 gas chromatography systems for the analysis of high purity gases, for impurities detection down to ppb-ppt levels.
Ready to install and run samples
Built to maximize productivity and uptime