The Thermo Scientific™ inSPIRE™ Collaborative Laboratory Automation Platform is the world's first laboratory automation system that integrates everything you need for your automated workflow. Its unique Thermo Scientific™ SmartHandle technology provides at-a-glance instrument feedback and touch control for instrument access. Versatile and flexible by design, the inSPIRE platform's modular components allow you to configure the right solution for your automated workflow. These components range from a series of shelves, tables, slides, platforms, and SmartCarts.
The inSPIRE platform is ideal for drug discovery, synthetic biology, human and animal health, and other related workflows. It's perfect for labs requiring an easy-to-use, versatile, and compact solution.
Type | inSPIRE Platform Bundle, 5 SmartShelves |
Unit Size | Each |
Type | inSPIRE Platform Bundle, 3 SmartShelves |
Unit Size | Each |
Type | inSPIRE Platform Bundle, 4 SmartShelves |
Unit Size | Each |
Type | inSPIRE Platform Bundle, 6 SmartShelves |
Unit Size | Each |
Type | SmartCart, Standard Model, 860 x 700 x 870 mm (33.9 x 27.6 x 31.5 in) (HxWxD) |
Unit Size | Each |
Type | SmartCart, Wide Model, 860 x 1100 x 870 mm (33.9 x 43.3 x 31.5 in) (HxWxD) |
Unit Size | Each |
Type | SmartCart, Standard Model, Tall, 1000 x 700 x 870 mm (39.4 x 27.6 x 31.5 in) (H x Wx D) |
Unit Size | Each |
Type | SmartCart, Wide Model, Tall, 1000 x 1100 x 870 mm (39.4 x 43.3 x 31.5 in) (H x W x D) |
Depth (English) | 31.5 in. |
Depth (Metric) | 870 mm |
Height (English) | 39.4 in. |
Height (Metric) | 1000 mm |
Width (English) | 43.3 in. |
Width (Metric) | 1100 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Type | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
INS003 | Each | inSPIRE Platform Bundle, 5 SmartShelves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INS001 | Each | inSPIRE Platform Bundle, 3 SmartShelves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INS002 | Each | inSPIRE Platform Bundle, 4 SmartShelves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
INS004 | Each | inSPIRE Platform Bundle, 6 SmartShelves | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F02137 | Each | SmartCart, Standard Model, 860 x 700 x 870 mm (33.9 x 27.6 x 31.5 in) (HxWxD) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F02139 | Each | SmartCart, Wide Model, 860 x 1100 x 870 mm (33.9 x 43.3 x 31.5 in) (HxWxD) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F02138 | Each | SmartCart, Standard Model, Tall, 1000 x 700 x 870 mm (39.4 x 27.6 x 31.5 in) (H x Wx D) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
F02140 | Each | SmartCart, Wide Model, Tall, 1000 x 1100 x 870 mm (39.4 x 43.3 x 31.5 in) (H x W x D) | Request A Quote | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
inSPIRE platform benefits
inSPIRE platform description
The inSPIRE platform is fully configurable around the central base unit with easy integration to the Thermo Scientific™ Spinnaker™ XT Microplate Robot, powered by Thermo Scientific™ Momentum™ Workflow Scheduling Software.
The platform can support 3 to 6 SmartShelves, a host PC, ambient microplate storage, and a fixed side guard panel.
SmartShelves are designed to hold individual instruments required for your workflow and come with SmartHandles to provide touch enabled automation with visual instrument feedback so you can confidently interact with the platform and instruments. SmartShelves can support instruments weighing up to 50 kg per shelf.
The inSPIRE platform’s catalog of configurable components and space-saving design allows you to build the ideal solution for your current workflow while providing the flexibility to adapt to your evolving needs. Customize the inSPIRE platform with risers, tables, rotating tabletops, mounted shelves, SmartSlides, and SmartCarts to configure your solution to meet your needs. The SmartCart technology allows you the flexibly to reconfigure and connect workstations in your laboratory with a docking solution.