Antaris™ MX FT-NIR Process Analyzer
Antaris™ MX FT-NIR Process Analyzer
Antaris™ MX FT-NIR Process Analyzer
Thermo Scientific™

Antaris™ MX FT-NIR Process Analyzer

Optimize your QC testing and remotely monitor the process using fiber optic simultaneous multiplexing technology with the Antaris™ MX FT-NIR process analyzer.
Have Questions?
Catalog NumberAnalyzer TypeSourceTypeSpectral Range
IQLAADGABCFADUMAAZFourier Transform Near-Infrared12,000 to 3800 cmto1 (833 to 2500 nm)
Catalog number IQLAADGABCFADUMAAZ
Price (USD)
-
Analyzer Type:
Fourier Transform Near-Infrared
Spectral Range:
12,000 to 3800 cmto1 (833 to 2500 nm)

Optimize your QC testing while remotely monitoring the process using fiber optic simultaneous multiplexing technology and integrated communication for real-time feedback with the Thermo Scientific™ Antaris™ MX FT-NIR Process Analyzer. The Antaris MX FT-NIR Process Analyzer provides a complete, fit-for-purpose solution for point-of-use materials analysis and online process monitoring applications.

This easy-to-use NIR analyzer allows a single process to be monitored at multiple points or multiple processes to be monitored simultaneously. The Antaris MX Process Analyzer also eliminates removing the probe from the process stream for background collection or qualification.

The Antaris MX FT-NIR Process Analyzer Features:
  • Thermo Scientific™ ValPro™ Instrument Qualification Package
  • Always-on internal background
  • SMA905 industry-standard connectors for fiber optics — choose the probe right for your process
  • OPC, 4-20mA and Digital I/O for process communications
Ordering Information:

The Antaris MX FT-NIR process analyzer is sold as a configured system designed to meet your specific application needs. For more information, contact your Thermo Scientific Sales Representative.

Recommended for:

  • In-process liquid analysis
  • In-process solid analysis
  • Laboratory liquid analysis
  • Laboratory solid analysis
Specifications
Analyzer TypeFourier Transform Near-Infrared
DetectionHigh sensitivity, high stability matched InGaAs
Height (English)18.97 x 15.98 x 9.72 in.
Height (Metric)48.2 x 40.6 x 24.7 cm
InterfaceDirect PC to ethernet allows file system and OPC communications
InterferometerProven, frictionless, stable, long-life Michelson
Operating Temperature Range15°C to 35°C (59° to 95°F)
Photometric LinearitySlope 1.0 ±0.05 and an intercept of 0.0 ±0.05
Product TypeFT-NIR Process Analyzer
Resolution4 cm-1 across spectral range (0.6 nm at 1250 nm), 2 cm-1 option across spectral range (0.3 nm at 1250 nm)
Sampling ModeFiber optic multiplexing
Sealed and DesiccatedYes
Spectral Range12,000 to 3800 cmto1 (833 to 2500 nm)
System Status IndicatorsIndicator lights report scan, laser, power, and source status continuously
Voltage90/264 V
Wavenumber Accuracy±0.1 cm-1 (0.02 nm at 1250 nm)
Wavenumber Repeatability(System to System) Better than 0.05 cm-1 (0.008 at 1250 nm)
Wavenumber Reproducibility(Single System) 10 measurement standard deviation <0.006cm-1
Weight (English)105.16 lb.
Weight (Metric)25.8 kg
Unit SizeEach

Frequently asked questions (FAQs)

How are probes used for in-line NIR analysis?

Fiber optic probes can be used for analyzing liquid samples in transmission or solid samples in reflection. For samples that have bubbles or solids or change state between liquid and solid, a transflectance probe works the best. A fitting attached to the probe mates it with a port on a tank, pipe, reactor, hopper, or above a conveyor. The common fittings used with probes are Swagelok, sanitary tri-clamp or bolt-on.

How can I use an Antaris FT-NIR analyzer for in-line process analysis?

If the process environment has water hose down, CIP, dust, high temperature, corrosive or explosive chemicals, the Antaris FT-NIR analyzer needs to be placed in a safe area or enclosed in an environmentally stabilized enclosure. Fiber optics run from the NIR analyzer to probes or flow cells installed in production process pipes, tanks, hoppers, conveyors, reactors, etc. The fiber optics carry the NIR source light to the probe sampling window and then carry the light after it has interacted with the sample back to the NIR analyzer detector. The end of the probe will have a window or an air gap for reflection or transmission analysis. The product being analyzed must be self-cleaning or the probe engineered to automatically clean itself by high pressure air. The computer that controls the NIR analyzer is also located in the safe area with Thermo Scientific RESULT Software exporting NIR results to text or Microsoft Excel files, LIMS, OPC or by 4-20 mA.

Can current calibrations from a different manufacturer be transferred to the Antaris FT-NIR analyzer?

Yes, using the Thermo Scientific Standards converter utility program, spectra from other NIR manufacturers can be converted to a format directly compatible with the Antaris FT-NIR analyzer. The utility program converts spectra from wavelength to wave number as well as converts to a standard absorbance format. Then it automatically transfers the converted spectra and all associated wet chemistry data into Thermo Scientific TQ Analyst calibration development software. The method developer then sets the spectral processing and regions in TQ Analyst and calibrates the method into Antaris format.

What is Raman spectroscopy?

In Raman spectroscopy, an unknown sample of material is illuminated with monochromatic (single wavelength or single frequency) laser light, which can be absorbed, transmitted, reflected, or scattered by the sample. Light scattered from the sample is due to either elastic collisions of the light with the sample's molecules (Rayleigh scatter) or inelastic collisions (Raman scatter). Whereas Rayleigh scattered light has the same frequency (wavelength) of the incident laser light, Raman scattered light returns from the sample at different frequencies corresponding to the vibrational frequencies of the bonds of the molecules in the sample.

If you wish to learn more about Raman spectroscopy, visit our online Raman Spectroscopy Academy (https://www.thermofisher.com/us/en/home/industrial/spectroscopy-elemental-isotope-analysis/spectroscopy-elemental-isotope-analysis-learning-center/molecular-spectroscopy-information/raman-technology.html), where you will find basic Raman tutorials, advanced Raman webinars on sample applications, and a helpful instrument guide.