Limited time offer: 3 year warranty when you purchase a SimpliAmp Thermal Cycler. View flyer »

MuSeek Barcode Set 1, Ion Torrent compatible

Catalog number: K1541

Thermo Scientific™  Related applications: Ion Torrent™ Next-Generation Sequencing

Error loading your content!

  Catalog number
Select a plan
Unit size
Price ({{currency}}) Availability Qty
{{product.sku}} {{product.sku}} also known as {{product.formattedSku}} 
{{product.availability.message}}
Pro add-ons

Your on-site stock

›› {{supplyCenter.scName}}({{scProduct.stockOnHand}} In stock)
›› {{supplyCenter.scName}}(Out of stock)
›› {{supplyCenter.scName}}
This item is not currently available on-site. Depending on your Supply Center settings you may be able to add the item to cart above else use the Order Non-Stocked Items' tab on the Supply Center home page.
Back to top

Description

Thermo Scientific MuSeek Barcode Set 1, Ion Torrent™ compatible, is designed for generation of high‐quality barcoded genomic DNA libraries for sequencing with the Ion Personal Genome Machine™ (PGM™) system. The set provides 1-16 MuSeek Barcode Adapter Primer Mixes, each allowing for addition of a unique Ion Torrent PGM™-compatible barcode sequence. This enables researchers to pool up to 16 fragment libraries prior to size selection and emulsion PCR steps, and then conducts multiplexed sequencing analysis. The MuSeek Barcode Set 1 in combination with Thermo Scientific MuSeek Library Preparation Kit for Ion Torrent™ allows fast and simple barcoded library construction from 100 ng of sample DNA, eliminating the need for separate shearing and adapter ligation steps.

Highlights

• Enables multiplexing up to 16 fragment library samples on a single sequencing run
• Equal representation of all barcoded libraries.
• Robust error correction built in by design for added confidence in sample identification

Applications

• Barcoded DNA fragment library preparation for downstream use in next generation sequencing workflow.

Includes
• MuSeek Barcode Adapter Primer Mix 1-16 (20 µL each).
For Research Use Only. Not for use in diagnostic procedures.

Specifications

For Use With (Equipment): Ion PGM™ System
Library Type: Fragment Library
Workflow Step: Library Generation
Starting Material: DNA
Sequencing Type: Genome & DNA Sequencing
Product Line: MuSeek
Product Size: 5 x 16 reactions

Documents

Manuals & protocols