Flask Holders for Lindberg/Blue M™ Shaking Circulating Baths
Actual product may vary
Thermo Scientific™

Flask Holders for Lindberg/Blue M™ Shaking Circulating Baths

Accommodate a range of flasks with these Stainless-Steel Flask Holders for for Lindberg/Blue M™ Shaking Circulating Baths.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberHolds
M20-C235 x 25 mL Flasks
M20-C1200 x 10 mL Flasks
M20-C322 x 50 mL Flasks
M20-C411 x 125 mL Flasks
M20-C58 x 250 mL Flasks
M20-C66 x 500 mL Flasks
M20-C73 x 1000 mL Flasks
Catalog number M20-C2
Price (MXN)
-
Holds:
35 x 25 mL Flasks

Accommodate a range of flasks with Thermo Scientific™ Stainless-Steel Flask Holders for for Lindberg/Blue M Shaking Circulating Baths.

  • Warranty varies by country, please contact us for details
Specifications
DescriptionHolds 35 x 25mL flasks
For Use With (Equipment)Circulating Bath Tray No. 118077
Holds35 x 25 mL Flasks
Capacity (Metric)35 x 25 mL
TypeFlask Holder
Unit SizeEach