Micro Rem/Sievert Tissue-Equivalent Survey Meters
Actual product may vary
Thermo Scientific™

Micro Rem/Sievert Tissue-Equivalent Survey Meters

Ideal in applications where accurate dose rate measurements of low radiation levels are required.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionIncludes
MICROREMAOTissue Equivalent Survey MeterAudio Capability
MICROREMAOLEEDSurvey Meter LEAudio, Extended Detector
MICROREMAOLEMicro Rem Survey Meter LEAudio
MICROREMDS33 year extended depot service for Micro Rem
MICROREMAOEDSurvey MeterAudio Capability, Extended Detector
Catalog number MICROREMAO
Price (USD)
-
Description:
Tissue Equivalent Survey Meter
Includes:
Audio Capability

Thermo Scientific™ Micro Rem/Sievert Tissue-Equivalent Survey Meter is ideal in applications where accurate dose rate measurements of low radiation levels are required.

Absorbed dose rate directly read so no conversion from mR/h (or mSv/h) is required.

These instruments' rem response and accuracy set them apart from conventional “micro R” meters that use NaI(Tl) detectors. NaI(Tl) detectors overrespond to low energies and produce erroneously high readings. Rugged construction and quality components make the Micro Rem and Micro Sievert durable. Easy to service.
  • Linear response to all energies
  • Tissue equivalent scintillator provides nearly flat energy response
  • Gamma and X-ray detection from tissue equivalent photon response
  • Optional audio counts and alarms
  • Extended detector option
  • Expanded low-energy response option
  • Exclusive high-voltage battery check ensures proper operating conditions; two 9-volt batteries are all that's required for power
The expanded low energy response option extends the instrument's low energy cutoff to 17 keV (vs. 40 keV) for the standard instruments. The extended detector option mounts the internal detector so that its sensitive area extends out from the front of the instrument case bottom. This makes it easier to survey certain hard-to-reach locations.

Recommended for:

  • Routine low/medium level gamma dose rate surveys
  • Confirming radiation boundaries
  • Monitoring items for unrestricted release

  • X-ray surveys, using the expanded low energy range option
Also suitable in such applications as: Power Reactors, X-ray Device Monitoring, Uranium Processing / Mine Cleanup Operations, Environmental Measurement Companies, Consultants, Geophysical Companies, Laboratories, and Accelerators.
Specifications
AccuracyWithin 10% of reading for 13cCs between 20% and 100% of full scale on any range
Battery Life>100 hr.
Control Module Details8-Position rotary switch: Off; Bat. (checks the condition of the batteries); HV (Audits the detector high voltage); X1000, X100, X10, X1, Xo.1 (Counting ranges = multiply the meter reading by these figures)
DescriptionTissue Equivalent Survey Meter
Detector TypeNaI
Display TypeRuggedized, recessed, high-torque 1mA meter protected by impact resistant Lexan polycarbonate window with 85.1mm (3.35 in.) scale marked:MICRO REM: 0 to 200 µSv/h, with 'Bat. ok', 'HV ok' check bands.
Dose RangeX0.1: 0 to 20 µrem/h; X1: 0 to 200 µrem/h; X10: 0 to 2000 µrem/h; X100: 0 to 20,000 µrem/h; X1000: 0 to 200,000 µrem/h
For Use With (Application)Routine low/medium level gammadose rate surveysConfirming radiation boundariesMonitoring items for unrestricted releaseX-ray surveys, using the expanded low-energy range option
GeotropismWithin ± 2% of full scale
Humidity<5% change in reading from 10% to 95%
IncludesAudio Capability
Operating Temperature (English)-4°F to +122°F
Operating Temperature (Metric)−20°C to +50°C
Response TimeOptimized for each range, 0-90% of final reading as follows: Range: : Time: X0.1 : <15 sec.; X1 : <15 sec.; X10 : <5 sec.; X100 : <2 X1000 : <2 sec.
Shock100 g per lightweight machine of MIL-STD 202 C, method 202 B
Vibration5 g in each of three mutually orthogonal axes at one or more frequencies from 10 to 33 Hz.
Battery Type29 V, MN1604, or equal
Energy Range40 keV to 1.3 MeV
Product TypeTissue-Equivalent Survey Meter
Radiation TypeGamma, X-Ray
Unit SizeEach