Search
Search

| Katalognummer | Beschreibung | Anzahl Zähne | Dicke (metrisch) Zähne |
|---|---|---|---|
| MP-15A | 15-Zahn-Standardkamm; 0,5 mm dick | 15 | 0,5 mm |
| MP-10A | 10-Zahn-Standardkamm; 0,5 mm dick | 10 | 0,5 mm |
| MP-10C | 10-Zahn-Standardkamm; 0,8 mm dick | 10 | 0,8 mm |
| MP-10D | 10-Zahn-Standardkamm; 1,5 mm dick | 10 | 1,5 mm |
| MP-12A | 12-Zahn-Standardkamm; 0,5 mm dick | 12 | 0,5 mm |
| MP-12C | 12-Zahn-Standardkamm; 0,8 mm dick | 12 | 0,8 mm |
| MP-12D | 12-Zahn-Standardkamm; 1,5 mm dick | 12 | 1,5 mm |
| MP-20A | 20-Zahn-Standardkamm; 0,5 mm dick | 20 | 0,5 mm |
| MP-6A | 6-Zahn-Standardkamm; 0,5 mm dick | 6 | 0,5 mm |
| MP-6C | 6-Zahn-Standardkamm; 0,8 mm dick | 6 | 0,8 mm |
| MP-6D | 6-Zahn-Standardkamm; 1,5 mm dick | 6 | 1,5 mm |
| MP-8A | 8-Zahn-Standardkamm; 0,5 mm dick | 8 | 0,5 mm |
| MP-8C | 8-Zahn-Standardkamm; 0,.8 mm dick | 8 | 0,8 mm |
| MP-8D | 8-Zahn-Standardkamm; 1,5 mm dick | 8 | 1,5 mm |
Eliminate comb assembly with Thermo Scientific™ Owl™ P8-Series System Combs. This assortment of heavy-duty, one-piece combs is for use with the Owl™ P8-Series Electrophoresis System.