Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure
Thermo Scientific™

Nalgene™ Certified Wide-Mouth HDPE Bottle with Polypropylene Screw Closure

Use this certified wide-mouth HDPE bottle for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)No. per Case
N311-0125BPC125 mL500
N311-0125125 mL72
N311-0250250 mL72
N311-0250BPC250 mL250
N311-0500500 mL48
N311-0500BPC500 mL125
N311-10001000 mL24
N311-1000BPC1000 mL50
Catalog number N311-0125BPC
Price (USD)
1,472.40
Online Exclusive
1,636.00
Save 163.60 (10%)
Case of 500
Capacity (Metric):
125 mL
No. per Case:
500
Price (USD)
1,472.40
Online Exclusive
1,636.00
Save 163.60 (10%)
Case of 500

Use for critical projects where sample containment and transport is of elevated concern. Features include durable construction that withstands the rigors of field operations. The icon of quality, Nalgene containers are guaranteed to be leakproof† and break resistant. Recommended for water, waste water, sludge, leachate, and other environmental sample collections, Thermo Scientific™ Nalgene™ Certified Wide-Mouth HDPE Bottles meet EPA Performance Based Specifications for trace metal and water quality parameter analyses.

  • HDPE container with leakproof† polypropylene closure
  • Leakproof† guaranteed
  • Certified to meet EPA Performance Based Specifications for trace metal and water quality parameter analyses
  • Caps assembled onto containers
  • Wide mouth for easy filling and emptying
  • Recommended for collecting a wide variety of environmental sample matrices
  • Available in bulk packs for added economy

Includes:

Certified containers come with the following features:

  • Certified to meet or exceed EPA performance-based standards for metals and water quality parameters
  • Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability
  • Each container individually barcoded with lot number and unique container number
  • Analysis labels included unattached for optional use
  • Carton sealed with security tape providing tamper evidence

Note:

†The term “leakproof” applies to Thermo Scientific Nalgene products that meet the following criteria: a) Bottle/flask/funnel closure systems with closures smaller than 100mm, after they are filled with water, inverted, withstand air pressure of 2psig for 2 minutes, and no water escapes;. b) Bottle/funnel/flask closure systems of larger than 100mm after they are filled with water, inverted for 15 minutes, and no water escapes. Note: these tests, using other liquids, may not yield the same results. To ensure safe usage, customers are advised to test Thermo Scientific Nalgene bottles and closures under conditions of their planned applications. Thermo Scientific Nalgene products are leakproof at ambient temperature and pressure when used with their Nalgene closures.

Specifications
Capacity4 oz., 125 mL
Certification ParametersMetals and water quality parameters
CertifiedMetals and water quality parameters
Closure ColorWhite
Closure MaterialPolypropylene
Closure Size38 mm
DescriptionNalgene WM HDPE Bottle
Diameter (English)1.96 in.
Diameter (Metric)50 mm
Height (English)3.89 in.
Height (Metric)99 mm
IncludesCertified containers come with the following features: Certified to meet or exceed EPA performance-based standards for metals and water quality parameters; Certificate of Analysis (CofA) included in the case and barcoded with lot number for traceability;
LevelCertified
No. per Case500
PackagingCase of 500
Replacement ClosureNA
TransparencyTranslucent
Volume (English) Brim5.1 oz.
Volume (Metric) Brim150 mL
Capacity (English)4 oz.
Capacity (Metric)125 mL
Certifications/ComplianceCertified containers meet or exceed EPA performance-based standards for metals, cyanide, and fluoride; manufactured under an ISO certified quality management system.
ColorNatural
MaterialHDPE
SterilityNon-sterile
Unit SizeCase of 500