MicroAmp™ Reaction Tube without Cap, 0.2 mL
Applied Biosystems™

MicroAmp™ Reaction Tube without Cap, 0.2 mL

Applied Biosystems™ MicroAmp™ Reaction Tubes are optimally designed for precise PCR and for use with Applied Biosystems™ 0.2 mL thermalRead more
Have Questions?
Change viewbuttonViewtableView
Catalog NumberQuantity
N80105332,000 tubes
N801153310,000 Tubes
Catalog number N8010533
Price (KRW)
422,000
Online offer
Ends: 31-Dec-2026
496,000
Save 74,000
Each
Quantity:
2,000 tubes
Price (KRW)
422,000
Online offer
Ends: 31-Dec-2026
496,000
Save 74,000
Each
Applied Biosystems™ MicroAmp™ Reaction Tubes are optimally designed for precise PCR and for use with Applied Biosystems™ 0.2 mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700, and the Applied Biosystems™ 2720 Thermal Cycler. This tube requires either caps or full plate seal.
• Consistent plastic thickness enables uniform heating and cooling for accurate results
• Polished surface and conical bottom allow maximum sample recovery
• Clear or colored (red, orange, blue, and green) for easy identification

Optimized Design
MicroAmp™ Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification. The thin, conical wall is engineered to provide optimal contact with the sample block, while the uniform wall thickness ensures optimal heat transfer for precise PCR results. MicroAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results.

Note: See user's manual or package insert for limited label license and trademark information.
Specifications
Certifications/ComplianceCertified DNA/RNase Free
For Use With (Equipment)Thermal Cyclers or Real-Time PCR Systems
Format2,000 Tubes
No. of Wells96
Product LineMicroAmp™ 
Quantity2,000 tubes
Reaction SpeedFast
Shipping ConditionRoom Temperature
Volume (Metric) Working0.1 mL
Closure TypeNot Included
ColorNatural
MaterialPolypropylene
Product TypeReaction Tube
Volume (Metric)0.15 mL
Unit SizeEach
Contents & Storage
Includes 2,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml. Requires either caps or full plate seal. Recommended maximum reaction volume is 100 μl. Store at room temperature.