Need help choosing the right PCR/qPCR plastics? Use our on-line selection tool »
MicroAmp™ Reaction Tube without Cap, 0.2 ml, assorted colors
Applied Biosystems™

MicroAmp™ Reaction Tube without Cap, 0.2 ml, assorted colors

Applied Biosystems™ MicroAmp™ Reaction Tubes are optimally designed for precise PCR and for use with Applied Biosystems™ 0.2 mL thermalRead more
Have Questions?
Catalog NumberQuantity
N80108331000 Tubes
Catalog number N8010833
Price (USD)
188.65
Online exclusive
194.00
Save 5.35
Each
Quantity:
1000 Tubes
Price (USD)
188.65
Online exclusive
194.00
Save 5.35
Each
Applied Biosystems™ MicroAmp™ Reaction Tubes are optimally designed for precise PCR and for use with Applied Biosystems™ 0.2 mL thermal cyclers including the Veriti™ 96-Well Thermal Cycler, the GeneAmp™ PCR System 9700, and the Applied Biosystems™ 2720 Thermal Cycler. This tube requires either caps or full plate seal.
• Consistent plastic thickness enables uniform heating and cooling for accurate results
• Polished surface and conical bottom allow maximum sample recovery
• Clear or colored (red, orange, blue, and green) for easy identification

Optimized Design
MicroAmp™ Reaction Tubes provide unmatched temperature accuracy and uniformity for fast, oil-free PCR amplification. The thin, conical wall is engineered to provide optimal contact with the sample block, while the uniform wall thickness ensures optimal heat transfer for precise PCR results. MicroAmp™ Reaction Tubes undergo stringent quality testing to ensure reproducible results.

Note: See user's manual or package insert for limited label license and trademark information.
Specifications
Certifications/ComplianceCertified DNA/Rnase Free
For Use With (Equipment)Thermal Cyclers
Format1,000 Tubes
No. of Wells96
Product LineMicroAmp™ 
Quantity1000 Tubes
Reaction SpeedFast
Shipping ConditionRoom Temperature
Volume (Metric) Working0.2 mL
Closure TypeNot Included
ColorAssorted
MaterialPolypropylene
Product TypeReaction Tube
Volume (Metric)0.25 mL
Unit SizeEach
Contents & Storage
Contains 1,000 MicroAmp™ Reaction Tubes without Caps, 0.2 ml, Assorted Colors. Store at room temperature.