TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers
Thermo Scientific™

TRACE™ 1610 Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1610 Natural Gas and Natural Gas Liquid Analyzers to conduct standard methods and more on your samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeColumn CapacityDetector TypeVoltage
NATG16010021Single Channel Natural Gas Analyzer4 PackedTCD120 V
NATG16010011Single Channel Natural Gas Analyzer3 PackedTCD120 V
NATG16010011-230Single Channel Natural Gas Analyzer3 PackedTCD230 V
NATG16010021-230Single Channel Natural Gas Analyzer4 PackedTCD230 V
NATG16010031Single Channel Natural Gas Liquid Analyzer3 PackedTCD120 V
NATG16010031-230Single Channel Natural Gas Liquid Analyzer3 PackedTCD230 V
NATG16010211Single Channel Natural Gas Liquid Analyzer3 PackedTCD120 V
NATG16010211-230Single Channel Natural Gas Liquid Analyzer3 PackedTCD230 V
NATG16020011Dual Channel Natural Gas Analyzer6 PackedTCD120 V
NATG16020011-230Dual Channel Natural Gas Analyzer6 PackedTCD230 V
NATG16020021Dual Channel Natural Gas Analyzer8 PackedTCD120 V
NATG16020021-230Dual Channel Natural Gas Analyzer8 PackedTCD230 V
NATG16020031Dual Channel Natural Gas and Natural Gas Liquid Analyzer6 PackedTCD120 V
NATG16020031-230Dual Channel Natural Gas and Natural Gas Liquid Analyzer6 PackedTCD230 V
NATG16020061Dual Channel Natural Gas Analyzer8 (6 Packed, 2 Capillary)TCD, FID120 V
NATG16020061-230Dual Channel Natural Gas Analyzer8 (6 Packed, 2 Capillary)TCD, FID230 V
NATG16020211Dual Channel Natural Gas and Natural Gas Liquid Analyzer8 PackedTCD120 V
NATG16020211-230Dual Channel Natural Gas and Natural Gas Liquid Analyzer8 PackedTCD230 V
NATG16020221Dual Channel Natural Gas and Natural Gas Liquid Analyzer2 CapillaryFID120 V
NATG16020221-230Dual Channel Natural Gas and Natural Gas Liquid Analyzer2 CapillaryFID230 V
NATG16020231Dual Channel Natural Gas Analyzer4 (3 Packed, 1 Capillary)TCD, FID120 V
NATG16020231-230Dual Channel Natural Gas Analyzer4 (3 Packed, 1 Capillary)TCD, FID230 V
NATG16020261Dual Channel Natural Gas Analyzer5 (4 Packed, 1 Capillary)TCD, FID120 V
NATG16020261-230Dual Channel Natural Gas Analyzer5 (4 Packed, 1 Capillary)TCD, FID230 V
NATG16020281Dual Channel Natural Gas Analyzer6 PackedTCD120 V
NATG16020281-230Dual Channel Natural Gas Analyzer6 PackedTCD230 V
NATG16C20211Dual Channel Natural Gas and Natural Gas Liquid Analyzer5 (4 Packed, 1 Capillary)TCD, FID120 V
NATG16C20211-230Dual Channel Natural Gas and Natural Gas Liquid Analyzer5 (4 Packed, 1 Capillary)TCD, FID230 V
NATG16C20221Three Channel Analyzer8 (7 Packed, 1 Capillary)TCD, FID120 V
NATG16C20221-230Three Channel Analyzer8 (7 Packed, 1 Capillary)TCD, FID230 V
Catalog number NATG16010021
Price (USD)
-
Type:
Single Channel Natural Gas Analyzer
Column Capacity:
4 Packed
Detector Type:
TCD
Voltage:
120 V

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1610 Gas Chromatography Natural Gas (NG) and Natural Gas Liquid (NGL) Analyzers to conduct standard methods GPA, ASTM, ISO, DIN, and more on your NG/NGL samples.

Select from over 15 turnkey Thermo Scientific™ TRACE™ 1610 Natural Gas and Natural Gas Liquid Analyzers to meet increasing natural gas (NG) and natural gas liquid (NGL) demand, production, custody transfer, and consumption.

TRACE 1610 GC Analyzers for NG/NGL conduct analyses according to standard methods GPA, ASTM, ISO, and DIN, including calorific or BTU content, hydrocarbon speciation, and impurities. Choose from low-cost single channel, best-value dual channel, or highly flexible combination systems.

Choice of turnkey NG/NGL analyzers
A complete line of GC analyzers with different configurations are available, all featuring the innovative modularity of our Instant Connect injectors and detectors, providing the highest uptime and easiest maintenance.

Single channel analyzers: lowest-priced systems
Analyze a single sample per analysis using a single channel analyzer for NG or NGL.

Dual channel analyzers: best value systems
Run two different samples simultaneously for improved productivity, or get more data per sample with BTU content and detailed HC profile.

Combination analyzers: most flexible system
A single platform capable of performing all the standard methods on a NG or NGL sample.

Common system features

  • Gas chromatograph: TRACE 1610 Gas Chromatography system with modular design and 7 in. color touch screen
  • Max. temp.: 450°C (programmed)
  • Detector: Thermal Conductivity Detector (TCD), Flame Ionization Detector (FID)
  • Sensitivity: hydrocarbons 0.005% (TCD), 0.001% (FID), permanent gases 0.01%, H2S 0.05%
  • Linear Dynamic Range: 1x 10E5 (TCD), 1x 10E7 (FID)
  • Max. temp.: 400°C (TCD), 450°C (FID)
  • TRACE 1600 Auxiliary Oven: max. temp. 300°C (isothermal), capable to host up to 8 diaphragm valves or up to 6 rotary valves, and two additional detector modules. The oven features a secondary column oven to keep columns at lower temperature when using high T valves (Max T 250°C isothermal).
  • Dimensions (HxWxD in cm): 45 x 75 x 67, including Auxiliary Valve Oven
  • Weight (kg): 64 including the Auxiliary Valve Oven
  • Voltage: 120V / 230V
Specifications
Dimensions (L x W x H)67 x 52 x 45 cm (26.4 x 20.5 x 17.7 in.)
FunctionAnalysis of natural gas (GPA 2261)
IncludesGas chromatograph, TCD, auxiliary valve oven, one 10-port valve, two 6-port valves, and columns
Inlet TypeGas Sampling Valve
ModelGPA 2261 02/N2
QuantityEach
SensitivityHydrocarbons 0.005%, Permanent Gases 0.01%, H2S 0.05%
Voltage120 V
Column Capacity4 Packed
Detector TypeTCD
TypeSingle Channel Natural Gas Analyzer
Unit SizeEach