Oil-Free Vacuum Pumps for Vacuum Concentrators
Thermo Scientific™

Oil-Free Vacuum Pumps for Vacuum Concentrators

Eliminate oil mist vapors with these quiet-running, chemical resistant, oil-free pumps, designed for a wide variety of laboratory applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDescriptionVoltage
OFP400-115EFTE/PFA 4-headed Diaphragm Vacuum Pump115 V
OFP400-230EFTE/PFA 4-headed Vacuum Pump230 V
Catalog number OFP400-115
Price (USD)
11,340.00
Online exclusive
12,600.00
Save 1,260.00
Each
Description:
EFTE/PFA 4-headed Diaphragm Vacuum Pump
Voltage:
115 V
Price (USD)
11,340.00
Online exclusive
12,600.00
Save 1,260.00
Each
Eliminate oil mist vapors with Thermo Scientific™ Oil-Free Vacuum Pumps for Vacuum Concentrators, designed for a wide variety of laboratory uses. These quiet-running pumps are highly chemical resistant, and do not require oil to operate.
  • Small footprint
  • Four-headed design with chemically resistant solid ETFE and PFA heads
  • Easily connects to any Thermo Scientific™ SpeedVac™ system
  • Recommended for use with acidic environments such as HCl, TFA, Acetic and Formic Acids as well as organic solvents
  • Comes complete with ANT100 Post Trap for adding trapping and neutralizing solutions
Specifications
DescriptionEFTE/PFA 4-headed Diaphragm Vacuum Pump
Dimensions (L x W x H)15 x 8 x 18 in. (390 x 210 x 460 mm)
Displacement30L/min. at 50Hz
Electrical Requirements115 V 50/60 Hz
For Use With (Equipment)Vacuum Concentrator
Frequency50/60 Hz
Height (English)18 in.
Height (Metric)460 mm
Length (English)15 in.
Length (Metric)390 mm
Max. Vacuum0.6 torr (0.75 mbar)
Shipping Weight (English)49.5 lb.
Shipping Weight (Metric)22.5 kg
Voltage115 V
Width (English)8 in.
Width (Metric)210 mm
TypeOil-Free Vacuum Pump
Unit SizeEach