P1-CST Multiple Gradient Gel Caster, 10 teeth
Actual product may vary
Thermo Scientific™

P1-CST Multiple Gradient Gel Caster, 10 teeth

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberThickness (Metric)TypeTeeth Count
P1-12G3.2 mmOffset GlassNot Applicable
P1-10C0.8 mmComb10
P1-10D1.5 mmComb10
P1-14G3.2 mmBlank GlassNot Applicable
P1-14R3.2 mmNotched GlassNot Applicable
P1-CST18 cmCasterNot Applicable
P1-SC0.8 mmSpacerNot Applicable
Catalog number P1-12G
Price (USD)
-
Thickness (Metric):
3.2 mm
Type:
Offset Glass
Teeth Count:
Not Applicable

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications
Length (Metric)12 cm
Teeth CountNot Applicable
Thickness (English)1/8 in.
Thickness (Metric)3.2 mm
Width (Metric)16 cm
For Use With (Equipment)Owl P1-CST System
TypeOffset Glass
Unit SizeEach