Search
Search

| Catalog Number | Thickness (Metric) | Type | Teeth Count |
|---|---|---|---|
| P1-14G | 3.2 mm | Blank Glass | Not Applicable |
| P1-10C | 0.8 mm | Comb | 10 |
| P1-10D | 1.5 mm | Comb | 10 |
| P1-12G | 3.2 mm | Offset Glass | Not Applicable |
| P1-14R | 3.2 mm | Notched Glass | Not Applicable |
| P1-CST | 18 cm | Caster | Not Applicable |
| P1-SC | 0.8 mm | Spacer | Not Applicable |
Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.