Owl™ Pipette Can Holder
Thermo Scientific™

Owl™ Pipette Can Holder

Keep standard glass and disposable pipettes in square or round cans.
Have Questions?
Catalog NumberDescription
PCH-1Pipet Can Holder
Catalog number PCH-1
Price (USD)
248.72
Online exclusive
280.00
Save 31.28
Each
Description:
Pipet Can Holder
Price (USD)
248.72
Online exclusive
280.00
Save 31.28
Each

Keep standard glass and disposable pipettes in the Thermo Scientific™ Owl™ Pipette Holder, available as square or round cans.

  • Constructed of sturdy 0.25 in. thick acrylic

Limited warranty period:
Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter.

Disclaimer to internal research use restriction:
Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Specifications
DescriptionPipet Can Holder
Dimensions (L x W x H)13.5 x 11.5 x 16 in. (34 x 29 x 40cm)
Height (English)16 in.
Height (English) Interior11.25 in.
Height (Metric)40 cm
Height (Metric) Interior28 cm
Length (English)13.5 in.
Length (Metric)34 cm
Width (English)11.5 in.
Width (Metric)29 cm
MaterialAcrylic
Product TypePipet Can Holder
ShapeRound; Square
Unit SizeEach