Thermolyne™ Largest Tabletop Muffle Furnace Accessories
Thermo Scientific™

Thermolyne™ Largest Tabletop Muffle Furnace Accessories

Use these accessories with Thermolyne Largest Tabletop Muffle Furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
PH146X1Hearth Tray
SH412X1Shelf
Catalog number PH146X1
Price (USD)
-
Type:
Hearth Tray
Use Thermo Scientific™ Thermolyne™ Largest Tabletop Muffle Furnace Accessories to further the vesatility of Thermolyne Largest Tabletop Muffle Furnaces.
Specifications
Dimensions (L x W x H) Exterior6.75 x 5.9 x 0.75 in. (17.1 x 14.9 x 1.9 cm)
Height (English)0.75 in.
Height (Metric)1.9 cm
Length (English)6.75 in.
Length (Metric)17.1 cm
Width (English)5.9 in.
Width (Metric)14.9 cm
Capacity (Metric)17.1 x 14.9 x 1.9 cm
Temperature (Metric)100°C to 1200°C
TypeHearth Tray
Voltage0/1 V
Unit SizeEach