Thermolyne™ Premium Large Muffle Furnaces Accessories
Thermo Scientific™

Thermolyne™ Premium Large Muffle Furnaces Accessories

Use these accessories with Thermolyne Premium Large Muffle Furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
PH177X1Hearth Tray, Large
JSX16Shelf Pegs
PHX1Hearth Tray, Small
SH408X1Shelf
Catalog number PH177X1
Price (USD)
-
Type:
Hearth Tray, Large

Use Thermo Scientific™ Thermolyne Premium Large Muffle Furnace Accessories to increase the utility of the Large Muffle Furnace.

Specifications
DescriptionHearth Tray, 22.9 x 27.3 x 1.9 cm
Dimensions (L x W x H) Exterior9 x 10.75 x 0.75 in. (22.9 x 27.3 x 1.9 cm)
Height (English)0.75 in.
Height (Metric)1.9 cm
Length (English)22.9 in.
Length (Metric)22.9 cm
Width (English)27.3 in.
Width (Metric)27.3 cm
Capacity (Metric)22.9 x 27.3 x 1.9 cm
For Use With (Equipment)Thermolyne Premium Large Muffle Furnace
Temperature (Metric)100°C to 1200°C
TypeHearth Tray, Large
Voltage0/1 V
Unit SizeEach