Benchtop Muffle Furnaces Accessories
Thermo Scientific™

Benchtop Muffle Furnaces Accessories

Use these accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTypeLength (English)
PH480X1Hearth Tray10 in.
PH479X1Hearth Tray6 in.
SH480X1Ceramic Shelf6.87 in.
Catalog number PH480X1
Price (USD)
-
Type:
Hearth Tray
Length (English):
10 in.
Use Thermo Scientific™ Benchtop Muffle Furnaces Accessories with Thermo Scientific™ Thermolyne™ Benchtop Muffle Furnaces.
Specifications
Dimensions (L x W x H) Exterior10 x 7.6 x 0.38 in. (25.4 x 19.3 x 0.95 cm)
Height (English)0.38 in.
Height (Metric)0.95 cm
Length (English)10 in.
Length (Metric)25.4 cm
Width (English)7.6 in.
Width (Metric)19.3 cm
Capacity (Metric)25.4 x 19.3 x 0.95 cm
Temperature (Metric)100°C to 1200°C
TypeHearth Tray
Voltage0/1 V
Unit SizeEach