Thermolyne™ Premium Large Muffle Furnaces Accessories
Thermo Scientific™

Thermolyne™ Premium Large Muffle Furnaces Accessories

Use these accessories with Thermolyne Premium Large Muffle Furnaces.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberType
PHX1Hearth Tray, Small
JSX16Shelf Pegs
PH177X1Hearth Tray, Large
SH408X1Shelf
Catalog number PHX1
Price (USD)
-
Type:
Hearth Tray, Small

Use Thermo Scientific™ Thermolyne Premium Large Muffle Furnace Accessories to increase the utility of the Large Muffle Furnace.

Specifications
DescriptionHearth Tray, 8.2 x 10.1 x 1.27 cm
Dimensions (L x W x H) Exterior3.3 x 4 x 0.5 in. (8.2 x 10.1 x 1.27 cm)
Height (English)0.5 in.
Height (Metric)1.27 cm
Length (English)3.3 in.
Length (Metric)8.2 cm
Width (English)4 in.
Width (Metric)10.1 cm
Capacity (Metric)8.2 x 10.1 x 1.27 cm
For Use With (Equipment)Thermolyne Premium Large Muffle Furnace
Temperature (Metric)100°C to 1200°C
TypeHearth Tray, Small
Voltage0/1 V
Unit SizeEach