PL6500 Lab Freezers
PL6500 Lab Freezers
PL6500 Lab Freezers
Thermo Scientific™

PL6500 Lab Freezers

Maximize sample protection for routine laboratory storage with Thermo Scientific™ PL6500 Lab Freezers.
Have Questions?
Catalog number PLF276
Price (BRL)
-
Maximize sample protection for routine laboratory storage with Thermo Scientific™ PL6500 Lab Freezers. Model PLF276 features six inner storage compartments. Store frequently accessed samples in the top flip-door compartments while long-term samples remain undisturbed in the bottom drawers. Advanced alarm options meet the demands of the modern laboratory environment.
Features:
  • Advanced air stability: ±3°C
  • Digital temperature controller with intuitive interface
  • High and low visual temperature and audio alarms
  • Temperature range of -20° to -40°C (factory pre-set at -40°C)
  • Manual defrost
Construction:
  • Lockable, high-quality steel door
  • Heavy-duty construction
  • Standard casters
  • High-density, fluorine free insulation

Ordering Information:

Available in China and limited Asia-Pacific and South American regions. Contact your Customer Service or Sales Representative for availability.

Specifications
DefrostManual
Depth (Metric) Interior50 cm
Door MaterialSteel
Height (Metric) Exterior174 cm
Height (Metric) Interior120 cm
InsulationHigh-Density, Fluorine-Free
Length (Metric) Exterior70 cm
Shipping Weight (Metric)123 kg
Width (Metric) Exterior70 cm
Width (Metric) Interior46 cm
Capacity (English)9.746 cu. ft.
Capacity (Metric)276 L
Monitoring OptionsAlarm
No. of Doors1
Temperature Range-20°C to -40°C
Voltage220 V
Unit SizeEach