Product Image
Thermo Scientific™

POWERx High Power X-Ray Inspection System D165 Short Dual Vertical-Beam

Optimize detection probability and sensitivity using the Thermo Scientific™ POWERx High Power X-Ray Inspection System.
Have Questions?
Catalog NumberProduct Type
POWERXD165POWERx D165 Short Dual Vertical-Beam System
Catalog number POWERXD165
Price (MXN)
-
Product Type:
POWERx D165 Short Dual Vertical-Beam System

Ensure quality with state-of-the-art x-ray generation, detection and image analysis. The Thermo Scientific™ POWERx High Power X-Ray Inspection Systems offer high x-ray power conveyor and sideshoot inspection for large, dense products or high speed production and patented dual beam, dual detector systems for food and pharma glass in glass detection. Featuring very high x-ray power sources (900W) that are chilled to assure long life, they are ideal for large cases and bags and include a patented dual beam system (90 deg orientation) for superior glass-in-glass detection.

The POWERx High Power X-Ray Inspection System Features:

  • Vertical beams for flat packages (C models) and horizontal beams (S and D models) for cans and jars

  • Patented dual beams/detectors for glass in glass detection

  • State-of-the-art X-ray design and image analysis software to optimize sensitivity and probability of detection

  • Optional software modules for contaminant simulation, pharmaceutical regulation compliance and mass measurement

  • Standard remote access feature to allow certified Thermo Scientific technicians to connect to your POWERx and optimize performance at any time
     

Software Options

  • Virtual Contaminant Simulation: Assists in optimizing the probability of detection by simulating contaminant detection in stored images
  • Checkweighing Feature (C models only): Mass estimation by correlation of X-ray density to weight     

Hardware Options

  • Customized radiation shielding and conveyors (S and D models)

  • Product alignment rails (C models)

  • Reject devices and bins, audible alarms and beacons

  • Metal and glass test spheres

  • UL or CSA safety certification

  • Radiation survey meter

  • Spare parts kit     

*Not compliant with the international R51 standard

Specifications
Built-In Rejection SystemsStandard Reject Signal Rate 2500 containers per minute (cpm); Faster rates available with external hardware
Certifications/ComplianceRadiation Safety Certified to emission <0.5 μSv/h excluding input/output tunnels; FDA CFR21 part 1020.40
Pharmaceutical Models CFR 21 part 11 compliant; IQ/OQ/PQ validation available
Converyor Heights Available916 to 1110 mm (36.0 to 43.7 in.)
Detector Resolution0.4 mm
Enclosure MaterialAISI 304 stainless steel, scotch bright finish
Human Machine InterfaceHigh contrast 15-in color LCD with touch screen
Inspection Rate≤100 m/minute (≤328 ft/minute)
Interface LanguagesEnglish, French, Italian, German, Portuguese, Spanish, Polish
Machine CoolingExternal water chiller (X-ray tube) and heat exchanger (cabinet)
Operating Temperature5°C to 35°C (41°F to 95°F); 20-80% non-condensing
OutputsFile formats: .mdb, .txt, .tif, .jpg, .bmp; USB and network interfaces
Product TypePOWERx D165 Short Dual Vertical-Beam System
SensitivityDetection Sensitivity for Metal (Fe, non-Fe and SS) and Glass: Typical sensitivities range from 1 mm to 2 mm (0.04 in to 0.08 in) diameter metal and 2 mm to 4 mm (0.08 in to 0.16 in) diameter glass depending on product density, texture and packaging. In some products 0.5 mm (0.02 in) diameter metal and 1.0 mm (0.04 in) glass can be detected.

Detection Sensitivity for Other Contaminants (stone, bone, plastic. et.al.): Application testing is required; Results typically range from 2 mm to 5 mm (0.08 in to 0.20 in)
Weight (Metric)1200 kg
X-Ray Beam OrientationDual
X-Ray Power2 x ≤90 kV and 2 x ≤10 mA
Detection Algorithms AvailableColorimetric thresholds, shape analysis, photometric inspection, Application specific inspection routines possible at additional cost
IP RatingIP65 (excluding the chiller)
Package TypePackaged products including glass jars, bottles, cans, brick packs
Unit SizeEach

Frequently asked questions (FAQs)

Is X-ray inspection of pet foods safe?

X-ray inspection of packaged and bulk food products is proven to be extremely safe. There is no documented evidence of adverse health effects of X-rays on equipment operators, the food products that travel through the equipment, and ultimately, the pet consuming those products.

What is the best inspection technology for wet pet food?

Since wet or moist pet foods have a high product effect, X-ray inspection is the best technology to detect contaminants such as metal, glass, stone, and other dense foreign objects.

What is the best inspection technology for dry/kibble pet food?

Metal detection works very well with dry/kibble pet food and treats that do not have a product effect that wet or moist pet foods do. Metal detection equipment provides reliable, cost-effective protection from even the smallest metal contaminants found in pet food production anywhere in a process. If the packaging material contains metal, X-ray inspection would be the right choice. In addition, if there are other contaminant concerns such as stone, high density plastic or glass, X-ray inspection systems will detect these contaminants as well.

Where are the best places on the pet food production line to utilize inspection equipment?

There are several points in the pet food production process that benefit from food safety inspection (metal detectors, X-ray inspection) and checkweighing technology. Here are some examples:

- Incoming ingredients. Large pet food producers may require that their vendors meet specific HACCP objectives and provide proof of inspection. Even with those methodologies in place, some will also inspect incoming ingredients. Typical incoming inspection consists of drop through and bulk flow metal detectors.

- After mixing/rendering. Processing equipment such as an industrial blender or mixer will age over time and potentially introduce small particles or shavings of metal into the product being processed. It is important to position inspection equipment after this process equipment to catch any contaminants as early in production as possible, so it doesn't affect final product quality as well as damage equipment further downstream. The inspection equipment type will depend on the product type and whether its formulation creates a “product effect”. Wet or moist pet food products are more suited toward X-ray equipment, while metal detectors perform well with dry or kibble type pet food products.

- After filling/packing. The recommended inspection equipment type is dependent on the packaging material or combination of materials that have been selected for this product. Metal components such as aluminum foil trays, metal cans, aluminum foil bags or metalized firm structures are much more suited to X-ray inspection. Flexible materials without a metal component, paperboard folding cartons, bags or pouches work very well with either metal detectors or X-ray inspection systems. At this stage, checkweighers are frequently used in combination with a metal detector or X-ray inspection system to ensure product weight matches information printed on the product label.

- After case packing. After case packing is another good inspection point as this is the last stop before the finished products leave the facility. The recommended inspection equipment type is dependent on the packaging material of the individual product. This is typically done via X-ray inspection. In addition to contaminant detection, the X-ray system's ability to detect missing pieces will help ensure that the specified count has been loaded into the case. In certain situations, especially when X-ray inspection is not included at the end of the line, checkweighers are placed here to ensure that the proper number of packages are contained inside the case.

What is "product effect" in pet food manufacturing?

“Product effect” occurs when a product has a conductive property which affects the magnetic field generated by the food metal detector. This is typically found in high salt, high moisture product environments. For example, wet cat food will show significantly more product effect due to its high moisture and salt content. This negatively impacts the metal detector's ability to distinguish between actual non-ferrous metal contaminants and the false signal given by the combination of typical product attributes. In these situations, industrial X-ray inspection equipment will produce significantly better results since product effect is not a factor.