Precision™ Low Temperature BOD Refrigerated Incubator
Thermo Scientific™

Precision™ Low Temperature BOD Refrigerated Incubator

Conduct applications that require low temperatures ranging from -10°C to +60°C with these incubators, which feature microprocessor controls and are ideal for BOD.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Plug TypeVoltage
PR205745R173 LNema 5-15P115 V
PR505750R-CN566 LChina115 V
PR205740RCN173 LChina230 V
Catalog number PR205745R
Price (USD)
6,300.00
Online exclusive
7,000.00
Save 700.00
Each
Capacity (Metric):
173 L
Plug Type:
Nema 5-15P
Voltage:
115 V
Price (USD)
6,300.00
Online exclusive
7,000.00
Save 700.00
Each

Conduct applications that require temperatures ranging from -10° to +60°C with Thermo Scientific™ Precision™ Low Temperature BOD Refrigerated Incubators. Available in 2 sizes, these incubators are ideal for biochemical oxygen demand (BOD) testing, bacterial research, seed germination, fish/insect breeding and much more. Features an efficient, dependable design with microprocessor controls and forced air circulation.

Temperature Uniformity

  • Microprocessor control with easy-to-read display shows actual temperature within 0.1°C
  • Push-button controls for temperature set point selection
  • Forced-air circulation delivers excellent temperature stability
  • CFC-free, foamed polyurethane insulation prevents heat loss
  • RTD temperature probe and protected set point mode prevent accidental temperature change

Efficient Design

  • Easy-to-clean, corrosion-resistant construction
  • Compressor relay conserves energy

173L (6.1 cu. ft.) Unit

  • Economical undercounter design
  • High/low safety thermostat backups
  • Three cooling modes simplify operation: high precision with cooling; high precision without cooling; and frost-free with variable cooling
  • Four adjustable leveling feet for stable setup
  • 2A outlet easily supports apparatus inside the unit

566L (20 cu. ft.) Unit

  • Ideal for BOD applications and temperature settings at or below ambient
  • Holds over 300 BOD bottles (300mL)
  • Temperature set point selection with high- and low-temperature protection and simple calibration
  • Available with dual lamp fluorescent lighting for plant growth studies and day/night cycles, programmable lighting conditions
  • Safety relay and alarm LED alert to over/undertemperature conditions
  • Access port for independent sensors/connection of equipment inside unit
  • Cooling switch provides high temperature accuracy and saves energy at temperatures above ambient
  • RS-232 and recorder jacks for datalogging
  • Plant growth models available: PR505755L and PR505750L — with dual-lamp fluorescent lighting and programmable temperature and light cycles

Warranty: 2-year warranty

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Specifications
Amperage9.5 A
Capacity (English)6.1 cu. ft.
Certifications/CompliancecCSAus
Dimensions (D x W x H) Interior20.5 x 20.5 x 28 in. (52 x 52 x 70 cm)
Dimensions (L x W x H)24.5 x 24 x 34.5 in. (62.2 x 61 x 87.6 cm)
Door StyleSolid
Electrical Requirements115 V, 60 Hz, 9.5 A, Nema 5-15 plug
Frequency50/60 Hz
Height (English)34.5 in.
Height (Metric)87.6 cm
InsulationCFC-free, foamed polyurethane
Plug TypeNema 5-15P
Temperature Uniformity± 0.6/1.0°C @ 37°C/20°C
TypeRefrigerated Incubator
Capacity (Metric)173 L
Chamber MaterialAluminum
No. of Shelves2 supplied/4 max.
Temperature Range (Metric)-10°C to +60°C
Voltage115 V
Unit SizeEach