This product is in the process of being discontinued. Place all orders prior to June 30, 2026. Learn more ›
Model PRO3000 Full Extractive Probe
Thermo Scientific™

Model PRO3000 Full Extractive Probe

Conduct wet- or dry-basis measurements with the Thermo Scientific™ Model PRO3000 Full Extractive Probe.
Have Questions?
Catalog NumberDescription
PRO3000Full Extractive Probe
Catalog number PRO3000
Price (USD)
-
Description:
Full Extractive Probe
Conduct wet- or dry-basis measurements with the Thermo Scientific™ Model PRO3000 Full Extractive Probe. Housed in a NEMA 4X enclosure to protect it from harsh environments, this probe is highly durable and easily mountable to the stack or duct.

The PRO3000 extracts the sample through a heated probe barrel and filters out sub-micron particles using the heated filter. Periodic blowbacks keep the filter clean and operating properly. The probe is designed so no tools are required to change the filter element.

Key Features:

  • NEMA 4X fiberglass enclosure for protection from harsh stack environments
  • Low-maintenance, reusable ceramic filter
  • Versatile design for a wide range of applications
  • Durable and easily mountable to the stack or duct
  • Designed so no tools are required to change filter element
  • Temperature of the probe barrel and filter may be controlled by either an optional PRO3000 controller or the iMEGA CEMS probe controller

Recommended for:

  • Utility boilers and turbines
  • Cement
  • Pulp and paper mills
  • Refineries
  • Waste to energy facilities
  • Petrochemical incinerators
  • Cogeneration facilities
Specifications
Air Supply Requirements60psi minimum CDA (Clean Dry Air), at -40°C (-40°F) dewpoint
Certifications/ComplianceDesigned to meet US EPA 40 CFR Part 60 requirements
Depth (English)52 in. (probe barrel)
Depth (Metric)132 cm (probe barrel)
DescriptionFull Extractive Probe
Electrical Requirements120 VAC, 310 Watts or 240 VAC, 1310 Watts with heated probe barrel
Height (English)19 in.
Height (Metric)48.3 cm
Probe Barrel Type0.625 in. thick wall, 316 Stainless-steel tubing
Temperature (English) Operating-40°F to +122°F
Voltage120/240 V
Weight (English)39 lb.
Weight (Metric)17.7 kg
Width (English)17 in.
Width (Metric)432 mm
Temperature (Metric) Operating-20°C to +50°C
Unit SizeEach