PowerEase™ Touch 120W Power Supply and XCell SureLock™ Mini-Cell Welcome Pack
Invitrogen™

PowerEase™ Touch 120W Power Supply and XCell SureLock™ Mini-Cell Welcome Pack

The PowerEase Touch 120W Power Supply* and XCell SureLock Mini-Cell Welcome Pack contains: • PowerEase Touch 120W Power Supply* •Read more
Have Questions?
Catalog NumberQuantity
PSC120S1 pack
Catalog number PSC120S
Price (USD)
1,027.00
Special offer
Online exclusive
Ends: 04-Dec-2026
1,580.00
Save 553.00
Each
Quantity:
1 pack
Price (USD)
1,027.00
Special offer
Online exclusive
Ends: 04-Dec-2026
1,580.00
Save 553.00
Each
The PowerEase Touch 120W Power Supply* and XCell SureLock Mini-Cell Welcome Pack contains:

• PowerEase Touch 120W Power Supply*
• PowerEase Touch 120W Power Supply (230 VAC)*
• PowerEase Touch 120W Power Supply (230 VAC) (Australia)*
• PowerEase Touch 120W Power Supply (230 VAC) (China)*
• XCell SureLock Mini-Cell

*dependent on region

About the PowerEase Touch 120W Power Supply
The Invitrogen PowerEase Touch 120W Power Supply is a medium-throughput power supply with a 4.3-inch backlit LCD touchscreen. The touchscreen and user interface design make setting up custom protocols or selecting one of the several pre-programmed gel electrophoresis and transfer methods a breeze. This power supply is ideal for DNA/RNA electrophoresis, SDS-PAGE, and native PAGE. The PowerEase Touch 120W Power Supply offers four sets of output jacks that can be used simultaneously and three modes: constant voltage, constant current, and constant power for flexibility of use and efficiency.

About the XCell SureLock Mini-Cell
The Invitrogen XCell SureLock Mini-Cell is a vertical mini-protein gel electrophoresis system compatible with all Invitrogen mini precast gels and Surecast handcast gels. The Mini-Cell is simple, sturdy, and easy to use. Rather than using clamps, the system incorporates the use of a gel tension wedge to make setup quick and convenient.
Specifications
Quantity1 pack
Shipping ConditionRoom temperature
Product LinePowerEase
Unit SizeEach