Orion™ Pro Star DO213 Dissolved Oxygen Bench Meter
Orion™ Pro Star DO213 Dissolved Oxygen Bench Meter
Orion™ Pro Star DO213 Dissolved Oxygen Bench Meter
Thermo Scientific™

Orion™ Pro Star DO213 Dissolved Oxygen Bench Meter

Designed to provide accurate and reliable dissolved oxygen, barometric pressure and temperature analysis, the Thermo Scientific™ Orion™ Pro Star DO213 bench meter is well suited for laboratories that desire a modern meter with advance performance.
Have Questions?
Cambiar vistabuttonViewtableView
Número de catálogoTipo
PSTAR2135Kit estándar de medidor de OD
PSTAR2130Medidor de OD de sobremesa con soporte
PSTAR2136Kit de DBO con medidor de OD de sobremesa
PSTAR2137Kit óptico de medidor de OD de sobremesa
Número de catálogo PSTAR2135
Precio (MXN)
-
Tipo:
Kit estándar de medidor de OD

Designed to provide accurate and reliable dissolved oxygen, barometric pressure and temperature analysis, the Orion Pro Star DO213 bench meter is well suited for laboratories that desire a modern meter with advance performance. Featuring a 7-in., high-resolution color display with responsive capacitive touchscreen, the Orion Pro Star meter focuses on ensuring an easy to use, innovative meter for your testing needs. The Orion Pro Star meter offers onscreen guidance with step-by-step instructions and supports GLP compliance with date and time stamped calibration logs and data logs.

Orion Pro Star DO213 dissolved oxygen bench meters are designed to provide accurate and reliable testing in laboratories that need a modern, easy-to-operate meter with advanced performance and reliable data reporting. Orion Pro Star bench meter benefits include:

  • Large 7-in., high-resolution color display
  • Responsive touchscreen operable with gloves
  • Angled display to help ensure ergonomic viewing
  • Streamlined, easy to operate user interface
  • Vertical meter orientation helps optimize bench space
  • Supports GLP compliance
  • Stores 20 calibration logs per parameter with date and time
  • Stores 10,000 data log sets with date and time
  • Outputs to a printer, computer, or USB flash drive for long-term data retention
  • Inputs sample ID with optional USB barcode scanner, USB keyboard or USB mouse
  • Stirs samples with meter-controlled and meter-powered stirrer probe

Orion Pro Star DO213 dissolved oxygen bench meters offer the following measurements:

  • Dissolved oxygen as % saturation or concentration in ppm or mg/L with temperature

First time meter startup is made easy with the meter setup wizard, which guides the user through important meter and measurement settings. Utilize onscreen meter tours and guides for calibration, measurements, meter connections and electrode stand assembly to better understand meter operation, warnings and required maintenance. Use guided calibrations with step-by-step instructions to perform calibrations correctly and ensure accurate, reliable and reportable measurements.

Easily view measurements on the large 7-in. color graphic touchscreen display. Select the basic, advanced or custom measure display format to view only the information you prefer in the measure mode. Select the graph view to display measurements in a graph with temperature for measurement versus time studies.

While taking measurements, easily enter sample identification information into the meter using an optional meter accessory including USB barcode scanner, USB keyboard or USB mouse. Easily and uniformly stir samples using an optional meter-controlled and meter-powered stirrer probe, which eliminates the need for a magnetic stir plate and bars.

Save, display and export up to 20 calibrations per parameter with date and time stamp. Filter calibration logs by user and export calibration logs by date range or all at once.

Easily save measurements to the data log for long-term data retention. Save, display and export up to 10,000 data log sets with date and time stamp. View individual data log sets with extensive measurement information organized into an easy-to-read onscreen list format. Filter data logs by user, date and time or log number and export data logs by date and time range, log number range or all at once.

Output meter data logs, calibration logs and methods to a printer, computer or USB flash drive. Save data to a computer or USB drive as comma separated value (CSV) files for import into programs like Microsoft Excel or save data to a USB drive as report files for printable records. Customize exported files to include all data, advanced, intermediate or basic data only to obtain only the information needed for your record keeping. Utilize bidirectional communication with remote commands to interface the meter with computer programs including LIMS, HyperTerminal, PuTTY and additional data collection software.

Save measurement settings to standardize your analysis and SOPs using meter methods. Save up to 10 methods per parameter. Import methods to and export methods from other Orion Pro Star series meters to standardize your testing across multiple meters.

Activate the secure mode and assign up to 3 administrators and up to 30 users with individual account logins and password protection. Administrators can select from pre-defined user access levels to meter functions. Control access to date and time settings, instrument settings, data logs, and calibration logs, or customize each user's access level from full access to basic data collection only. Administrators can also export the user list and audit trail to help ensure digital data integrity.

Operate the included electrode stand to facilitate secure, smooth movement of electrodes into and out of solutions. The electrode stand's weighted base provides flexible placement of the stand around the meter. Secure a wide range of electrodes using the various electrode holder options. Neatly organize electrode cables in the built-in side channels of the stand.

Especificaciones
Adaptador de CAUniversal 100-240 V 50/60 Hz power supply with wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Exactitud (barómetro)±6.0 mmHg; ±0.008 bar
Exactitud (DO)±2% saturation; ±0.02 mg/L or ppm
Exactitud (OD polarográfica)±2% saturation; ±0.02 mg/L or ppm
Exactitud (RDO)±2% saturation; ±0.02 mg/L or ppm
Exactitud (temperatura)±0.3°C, ±0.5°F
Salida de alarmaCalibration reminder alarm, high and low limit alarm per parameter
Opción de retroiluminaciónSí
Corrección de la presión barométricaYes, automatic with built-in barometer or manual
Modos de calibraciónWater-saturated air (100% and 0% saturation), air-saturated water (100% and 0% saturation) or custom concentration value (Winkler)
Certificaciones/conformidadCE, TUV 3-1, FCC Clase A
Canales1
Puntos de datos10,000 with Date and Time Stamp
Dimensiones (Largo x Ancho x Alto)218.9 x 153.2 x 91.33 mm; 8.62 x 6.03 x 3.60 in.
Tipo de pantalla7-in. High-resolution Color Graphic LCD
Para utilizar con (aplicación)Wide variety of dissolved oxygen samples using polarographic DO electrode
IncluyeMeter with stand (PSTAR2130), polarographic DO/ATC electrode with calibration sleeve (083005MD), polarographic DO electrode maintenance kit, BOD adapter
Entradas9-pin MiniDIN for dissolved oxygen with ATC
TecladoCapacitive touchscreen user interface
IdiomasChinese, English, French, German, Italian, Japanese, Korean, Portuguese, Spanish
Tipo de función de registroAutomatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
MemoriaNo volátil
Métodos10
ModeloDO213
SalidasUSB flash drive, computer or printer (STARA-106)
Percent Saturation Relative Accuracy (RDO)±2% saturation
Percent Saturation Resolution (Polarographic DO)0.1, 1% saturation
Intervalo de saturación porcentual (RDO)0.0 to 600.0% saturation
Resolución de saturación en porcentaje (RDO)0.1, 1% saturation
Percent Saturation Relative Accuracy (Polarographic DO)±2% saturation
Intervalo de presiónDe 400,0 a 850,0 mmHg; de 0,533 a 1,133 bar
Tipo de sondaPolarographic or optical DO electrode
Intervalo (OD)0.0 to 600.0% saturation; 0.01 to 90.0 mg/L or ppm
Resolución (OD)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolución (OD polarográfica)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolución (RDO)0.1, 1% saturation; 0.01, 0.1 mg/L or ppm
Resolución (temperatura)0,1 °C (0,1 °F)
Factor de salinidadDe 0,0 a 50,0 ppt
Calibración de la sonda de temperatura1 or 2 point temperature offset calibration
Selección de temperaturaAutomatic with ATC temperature sensor, ambient or manual
TipoKit estándar de medidor de OD
Garantía2 year meter warranty
Peso (imperial)2.20 lbs.
Peso (métrico)1.00 kg
Clasificación IPIP54
Measurement ModesDissolved Oxygen (mg/L with Temperature and Barometric Pressure), Dissolved Oxygen (ppm with Temperature and Barometric Pressure), Dissolved Oxygen (% Saturation with Temperature and Barometric Pressure)
Percent Saturation Range Polarographic DO0.0 to 600.0% saturation
Intervalo (OD polarográfica)0.0 to 600.0% saturation; 0.01 to 90.0 mg/L or ppm
Intervalo (RDO)0.0 to 600.0% saturation; 0.01 to 90.0 mg/L or ppm
Intervalo de humedad relativaDel 5 al 85%, sin condensación
Tipos de sensoresPolarographic Dissolved Oxygen Sensor
Intervalo de temperatura (métrico)-30.0°C to +130.0°C
Unit SizeEach